Shop All Coveralls & Overalls
Propper
Extrication Suit, XL, Inseam 34", Mens
Mfr # F51412X412XL3
Zoro # G1608527
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Material 88% Cotton/12% Nylon
- Fabric Weight 7.7 oz
- Inseam 34 in
- Closure Type Zipper, Hook-and-Loop
Product Information
- Brand Propper
- MFR # F51412X412XL3
- Zoro # G1608527
- UPC # 788029456861
- Country of Origin China
- Category Coveralls & Overalls
Dimensions
Size | XL |
Fits Waist Size | 40 in to 42 in |
Fits Chest Size | 46 in to 48 in |
Details
Item | Extrication Suit |
Color | Navy |
Material | 88% Cotton/12% Nylon |
Fabric Weight | 7.7 oz |
Inseam | 34 in |
Closure Type | Zipper, Hook-and-Loop |
Insulated | No |
Gender | Men's |
Lining Material | Cotton/Nylon |
Standards | NFPA 70E, ASTM F1506-10a |
Hammer Loop | No |
Number of Outside Pockets | 16 |
Description
Extrication Suit, Men's, XL, Inseam 34 in, Color Dark Navy, Fits Chest Size 46 in to 48 in, Fits Waist Size 40 in to 42 in, Insulated No, Lining Material Cotton/Nylon, Material 88 Percent Cotton/12 Percent Nylon, Hammer Loop No, Number of Outside Pockets 16, Closure Type Zipper, Hook-and-Loop, Fabric Weight 7.7 oz, Standards NFPA 70E, ASTM F1506-10a
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Safety Sign, Ear Protection Worn, 10in.W (U4-1234-RD_10X7)
- SIGNMISSION 18 in Height, 0.12 in Width, Aluminum, 12" x 18", A-1218 No Dumping - NoDmping1 (A-1218 No Dumping - NoDmping1)
- SCOTCH 3M SecureFit Anti-Fog Safety Glasses Clear Lens Clear Frame 1 pc (SF200-PV6)
- HEROS PRIDE Trad. Tie Bar, 5/16in. x 2in., Nickel (4007N)
- PROPPER Extrication Suit, 2XL, Inseam 32", Mens (F51412X250XXL2)
- PROPPER Coverall, Chest 37 to 38In., Freedom Green (F51154638838R)
- PROPPER Coverall, Chest 39 to 40In., Freedom Green (F51154638840R)
- PROPPER Extrication Suit, XL, Inseam 32", Mens (F51412X250XL2)
- PROPPER Coverall, Chest 33 to 34In., Freedom Green (F51154638834S)
- PROPPER Coverall, Chest 45 to 46In., Freedom Green (F51154638846R)
- TOUGH DUCK Insulated Coverall BLK 3XL (712121)
- Propper Coveralls & Overalls