Shop All Coveralls & Overalls
Propper
Coverall, Chest 47 to 48In., Tan
Mfr # F51154622148L
Zoro # G6299544
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 48 Long
- Material Nomex 92% Meta Aramid/5% Para Aramid/3% Conductive Fibers
- Fabric Weight 4.5 oz
- Inseam 33 in
- Closure Type Hook-and-Loop
Product Information
- Brand Propper
- MFR # F51154622148L
- Zoro # G6299544
- UPC # 788029403629
- Country of Origin Haiti
- Category Coveralls & Overalls
Dimensions
Size | 48 Long |
Fits Chest Size | 47 in to 48 in |
Details
Item | Flight Suit |
Color | Air Force Tan |
Material | Nomex 92% Meta Aramid/5% Para Aramid/3% Conductive Fibers |
Fabric Weight | 4.5 oz |
Inseam | 33 in |
Closure Type | Hook-and-Loop |
Insulated | No |
Gender | Unisex |
Hammer Loop | No |
Number of Outside Pockets | 6 |
Description
Flight Suit, Unisex, Inseam 33 in, Color Tan, Fits Chest Size 47 in to 48 in, Insulated No, Material Nomex(R), Hammer Loop No, Number of Outside Pockets 6, Closure Type Hook-and-Loop, Fabric Weight 4.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Mrkr, Condensate Return, 2-1/2to7-7/8, 7065-1 (7065-1)
- MCR SAFETY Industry Grade Cow Grain Driver, S, PK12 (32113S)
- BRADY Thermal Transfer Label, Clear, Labels/Roll: 1000 (THT-19-430-1)
- BRADY Ultra Reflective Letter, B, PK10 (3010-B)
- PROPPER Coverall, Chest 37 to 38In., Tan (F51154622138R)
- PROPPER Coverall, Chest 39 to 40In., Tan (F51154622140R)
- PROPPER Coverall, Chest 39 to 40In., Freedom Green (F51154638840R)
- PROPPER Coverall, Chest 41 to 42In., Freedom Green (F51154638842L)
- PROPPER Extrication Suit, 2XL, Inseam 32", Mens (F51412X250XXL2)
- PROPPER Coverall, Chest 45 to 46In., Freedom Green (F51154638846R)
- TOUGH DUCK Insulated Coverall BLK 3XL (712121)
- Propper Workwear