Shop All Warm Weather Caps, Hats & Liners
Propper
Cap, Black, Universal
Mfr # F55153C001ONESZ
Zoro # G1608579
original price:
$21.80
40% off
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 6% Spandex, 94% Nylon
- Size Universal
- Style Cap
- Features Breathable and Quick Dry Fabric, Three Loop Fields for Patches, UPF 50
- Adjustment Type Hook-and-Loop
Product Information
- Brand Propper
- MFR # F55153C001ONESZ
- Zoro # G1608579
- UPC # 788029515360
- Country of Origin China
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | Universal |
Head Size | 21 7/8 in to 24 3/8 in |
Maximum Hat Size | 7 3/4 |
Details
Item | Baseball Hat |
Color | Black |
Material | 6% Spandex, 94% Nylon |
Style | Cap |
Features | Breathable and Quick Dry Fabric, Three Loop Fields for Patches, UPF 50 |
Adjustment Type | Hook-and-Loop |
Maximum Head Circumference | 24 3/8 in |
Minimum Head Circumference | 21 7/8 in |
Moisture-Wicking | Yes |
Description
Baseball Hat, Style Cap, Adjustment Type Hook-and-Loop, Maximum Hat Size 7 3/4, Material 6 Percent Spandex, 94 Percent Nylon, Color Black, Size Universal, Maximum Head Circumference 24 3/8 in, Features Breathable and Quick Dry Fabric, Three Loop Fields for Patches, UPF 50, Minimum Head Circumference 21 7/8 in, Moisture-Wicking Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Athletic Shoes, 5, D, Gray, Plain, PR (77040 -BLK 7)
- ALLPOINTS 14" Steam Glove Med (181605)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, NOTICE Tornado Shelter Sign, Landscape (OS-NS-A-710-L-16740)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, White, 9, PR (11-600)
- PROPPER BDU Patrol Cap, Cotton, Black, L (F550555001L)
- PROPPER BDU Patrol Cap, Cotton, Wdland Camo, L (F550555320L)
- PROPPER BDU Patrol Cap, 60C/40P, Woodland Camo, XL (F550512320XL)
- PROPPER BDU Patrol Cap, 60C/40P, Olive, M (F550512330M)
- PROPPER BDU Patrol Cap, 60C/40P, Woodland Camo, L (F550512320L)
- PROPPER BDU Patrol Cap, 60C/40P, Black, XL (F550512001XL)
- ERGODYNE 6804 Lime Skull Cap Beanie Hat with LED Lights (16802)
- Propper Warm Weather Caps, Hats & Liners