Shop All Work Jackets & Coats
This Product is Discontinued
Propper
Camouflage Polyester/Cotton Military Coat size S (Discontinued)
Mfr # F545938067S1
Zoro # G0294351
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size S/S
- Color Camo
- Material 65% Polyester/35% Cotton Ripstop
- Fabric Weight 6.5 oz
- Closure Type hook-and-loop
Product Information
- Brand Propper
- MFR # F545938067S1
- Zoro # G0294351
- UPC # 788029451750
- Country of Origin Multiple
- Category Work Jackets & Coats
Dimensions
Size | S/S |
Length | 63 in to 67 in |
Fits Chest Size | 33 in to 36 in |
Details
Item | Coat |
Color | Camo |
Material | 65% Polyester/35% Cotton Ripstop |
Fabric Weight | 6.5 oz |
Closure Type | hook-and-loop |
Type | Military |
Style | Military |
Garment Style | Coat |
Description
Military Coat, Size S, Color A-TACS LE Camo, Material Polyester/Cotton Ripstop, Fits Chest Size 33 In. to 36 In., Length 63 In. to 67 In., Garment Style Coat, Fabric Weight 6.5 oz., Pockets 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.