Shop All Work Jackets & Coats
This Product is Discontinued
Propper
Camouflage Polyester/Cotton Military Coat size L (Discontinued)
Mfr # F545938067L3
Zoro # G0294397
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size L/L
- Color Camo
- Material 65% Polyester/35% Cotton Ripstop
- Fabric Weight 6.5 oz
- Closure Type hook-and-loop
Product Information
- Brand Propper
- MFR # F545938067L3
- Zoro # G0294397
- UPC # 788029451712
- Country of Origin Multiple
- Category Work Jackets & Coats
Dimensions
Size | L/L |
Length | 71 in to 75 in |
Fits Chest Size | 41 in to 44 in |
Details
Item | Coat |
Color | Camo |
Material | 65% Polyester/35% Cotton Ripstop |
Fabric Weight | 6.5 oz |
Closure Type | hook-and-loop |
Garment Style | Coat |
Style | Military |
Type | Military |
Description
Military Coat, Size L, Color A-TACS LE Camo, Material Polyester/Cotton Ripstop, Fits Chest Size 41 In. to 44 In., Length 71 In. to 75 In., Garment Style Coat, Fabric Weight 6.5 oz., Pockets 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.