Shop All Plain-Toe Work Boots and Shoes
Propper
Boots, 11, D, Black, Plain, Unisex, PR
Mfr # F45211T00111M
Zoro # G1578101
original price:
$125.88
12% off
new price: $109.99
/pr
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Upper: 1000D Nylon; Insole: Foam; Outsole: Oil- and Slip-Resistant Rubber; Breathable Liner Wicks
- Gender Unisex
- Toe Type Plain
- Footwear Style Athletic High-Top
Product Information
- Brand Propper
- MFR # F45211T00111M
- Zoro # G1578101
- UPC # 788029499646
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 11 |
Footwear Width | D |
Height | 6 in |
Heel Height | 1/2 in |
Description
Boots, Footwear Style Athletic High-Top, 11, D, Unisex, Black, Lace Up, Shineable Toe Yes, Toe Type Plain, Waterproof Yes, Insulated Yes, 6 in Height, Black, Style Number F45211T001, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRATECH Spill Tray, 24 gal Spill Capacity, Polyethylene (2372)
- BIG TIME PRODUCTS LG Mens Blizzard Glove (98622-23)
- RADIANS DeWalt® DSV220-XL ANSI Class 2 Economy Mesh Vest XL (DSV220-XL)
- KINCO Cotton Chore Gloves, Dozen Pair (3NAF1)
- TALON TRAX Boots, Blue, 9, Mens, 15" H, Pull On, PR (445L43)
- AVENGER SAFETY FOOTWEAR Work Boots, 11, W, Black, Composite, PR (A7248-W)
- XTRATUF Ins Boots, Size 9, 15" H, Brown, Plain, PR (22274G/9)
- THOROGOOD SHOES 8-Inch Work Boot, D, 8, Black, PR (804-6208 D 080)
- SKECHERS Athletic Shoes, 10-1/2, EE, Black, Plain, PR (77040EW -BLK 10.5)
- ROCKY Outback GORE-TEX Waterproof Wellington Boot, 10M (RKS0255)
- GEORGIA BOOT Georgia Boot USA Logger Waterproof Work Boot (GB00539 M 105)
- Propper Plain-Toe Work Boots and Shoes