Shop All Warm Weather Caps, Hats & Liners
This Product is Discontinued
Propper
Boonie, Multicam, Size 7-3/4 In. (Discontinued)
Mfr # F5502383777 3/4
Zoro # G7427673
This Product is Discontinued
Key Features
- Material 35% Cotton, 65% Polyester
- Color Camo
- Size 7-3/4 in
- Style Sun Visor
- Features Adjustable Chin Strap, Metal Vent Holes
Product Information
- Brand Propper
- MFR # F5502383777 3/4
- Zoro # G7427673
- UPC # 788029331267
- Country of Origin Haiti
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | 7-3/4 in |
Head Size | 24-3/8 in |
Maximum Hat Size | 7 3/4 |
Details
Item | Boonie |
Material | 35% Cotton, 65% Polyester |
Color | Camo |
Style | Sun Visor |
Features | Adjustable Chin Strap, Metal Vent Holes |
Adjustment Type | Fitted Hat (Non-Adjustable) |
Standards | Military Specification MIL-H-44105B |
Includes Bill | Yes |
Maximum Head Circumference | 24 3/8 in |
Fabric Weight | 6.5 oz |
Headwear Type | General Purpose |
Headwear Style | Sun Hat |
Description
Boonie, Style Sun Visor, Adjustment Type Fitted Hat (Non-Adjustable), Maximum Hat Size 7 3/4, Material 35 Percent Cotton, 65 Percent Polyester, Color Camo, Size 7-3/4 in, Maximum Head Circumference 24 3/8 in, Fabric Weight 6.5 oz, Features Adjustable Chin Strap, Metal Vent Holes, Includes Bill Yes, Standards Military Specification MIL-H-44105B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.