Shop All Work Jackets & Coats
Propper
Blue Polyester/Cotton Military Coat size XL
Mfr # F545438405XL3
Zoro # G6303647
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L/XL
- Material 65% Polyester/35% Cotton Ripstop
- Fabric Weight 6.5 oz
- Closure Type Button
- Number of Pockets 4
Product Information
- Brand Propper
- MFR # F545438405XL3
- Zoro # G6303647
- UPC # 788029063113
- Country of Origin Haiti
- Category Work Jackets & Coats
Dimensions
Size | L/XL |
Fits Chest Size | 45 in to 48 in |
Sleeve Length | 27-1/4 in |
Details
Item | Coat |
Color | Navy |
Material | 65% Polyester/35% Cotton Ripstop |
Fabric Weight | 6.5 oz |
Closure Type | Button |
Number of Pockets | 4 |
Garment Style | Coat |
Style | Military |
Type | Military |
Description
Military Coat, Material 65 Percent Polyester/35 Percent Cotton Ripstop, Color Dark Navy, Size XL Long, Fits Chest Size 45 to 48 In., Sleeve Length 27-1/4 In., Pockets Y, Fabric Weight 6.5 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAME FABRICS Apron, 3-Pocket Waist, F9, Kelly Green (18127)
- LYLE Horse Crossing Pictogram Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, No Text, W11-7-24HA (W11-7-24HA)
- STRANCO 3" x 5", DOT Label, Magnetized Material Legend, Blue on Orange, HMSL-3502-P500 (HMSL-3502-P500)
- ESS Rplmt Lens, CDI MAX, Clear (740-0412)
- PROPPER Black Polyester/Cotton Military Coat size 2XL (F545438001XXL3)
- PROPPER Khaki Cotton Military Coat size M (F545455250M2)
- PROPPER Green Cotton Military Coat size 2XL (F545455330XXL2)
- PROPPER Khaki Polyester Jacket size S (F54880E233S3)
- PROPPER Khaki Polyester Jacket size M (F54880E233M3)
- PROPPER Khaki Polyester/Cotton Military Coat size L (F545438250L2)
- RED KAP Solid Team Jacket (JT38CH RG XXL)
- Propper Workwear