Shop All Work Jackets & Coats
Propper
Blue BA™ Softshell Jacket size M
Mfr # F54280X450M2
Zoro # G6378075
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size M
- Material 100% Polyester
- Fabric Weight 6.4 oz
- Closure Type Full Zipper Front
- Number of Pockets 7
Product Information
- Brand Propper
- MFR # F54280X450M2
- Zoro # G6378075
- UPC # 788029418418
- Country of Origin Multiple
- Category Work Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 38 in to 40 in |
Details
Item | Jacket |
Color | Navy |
Material | 100% Polyester |
Fabric Weight | 6.4 oz |
Closure Type | Full Zipper Front |
Number of Pockets | 7 |
Includes | Pull-Out Id or Badge Panel, Zip Vent Under Arms |
Type | Regular |
Garment Style | Jacket |
Water-Resistant | Yes |
Description
Jacket, Size M, Navy, Fits Chest Size 38 In. to 40 In., Garment Style Jacket, Material 100 Percent Polyester, Fabric Weight 6.4 oz., Pockets 7, Type Regular, Includes Pull-Out Id or Badge Panel, Zip Vent Under Arms
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (RWG530L)
- ACCUFORM DIRECTIONAL FLOW ARROW TAPES 2 in x RAW453GNWT (RAW453GNWT)
- LEE Gel Fingertip Grips, Size 5, Assorted, PK10 (61050)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50007)
- PROPPER Khaki Polyester/Cotton Military Coat size L (F545438250L2)
- PROPPER Khaki Polyester Jacket size S (F54880E233S3)
- PROPPER Khaki Cotton Military Coat size M (F545455250M2)
- PROPPER Khaki Polyester Jacket size L (F54880E233L1)
- PROPPER Khaki Polyester Jacket size L (F54880E233L3)
- PROPPER Covert Vest, Softshell, M, Navy (F54290X450M)
- TOUGH DUCK Freezer Jacket, WJ251-BLACK-S (WJ251)
- Propper Workwear