Shop All Work Jackets & Coats
This Product is Discontinued
Propper
Black Cotton Military Coat size 3XLT (Discontinued)
Mfr # F5454550013XL3
Zoro # G6304261
This Product is Discontinued
Key Features
- Size L/3XL
- Color Black
- Material 100% Cotton
- Fabric Weight 6.3 oz
- Closure Type Button
Product Information
- Brand Propper
- MFR # F5454550013XL3
- Zoro # G6304261
- UPC # 788029048486
- Country of Origin Multiple
- Category Work Jackets & Coats
Dimensions
Size | L/3XL |
Sleeve Length | 28-1/4 in |
Fits Chest Size | 53 in to 56 in |
Details
Item | Coat |
Color | Black |
Material | 100% Cotton |
Fabric Weight | 6.3 oz |
Closure Type | Button |
Type | Military |
Style | Military |
Garment Style | Coat |
Description
Military Coat, Material 100 Percent Cotton, Color Black, Size 3XL Long, Fits Chest Size 53 to 56 In., Sleeve Length 28-1/4 In., Pockets Y, Fabric Weight 6.3 oz
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.