Shop All Work Jackets & Coats
Propper
Black 3-in-1 Hardshell Parka Jacket size XL
Mfr # F543675001XL3
Zoro # G3347018
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style 3-in-one
- Binding YKK Zipper
- Material 100% Nylon/100% Polyester
- Type Outerwear
- Includes Removable Hood, Front/Back Id or Badge Panel, Pull-Out Side Zippers
Product Information
- Brand Propper
- MFR # F543675001XL3
- Zoro # G3347018
- UPC # 788029475350
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Fits Chest Size | 46 in to 48 in |
Size | L/XL |
Details
Color | Black |
Style | 3-in-one |
Binding | YKK Zipper |
Material | 100% Nylon/100% Polyester |
Type | Outerwear |
Includes | Removable Hood, Front/Back Id or Badge Panel, Pull-Out Side Zippers |
Fabric Weight | 6.5 oz |
Item | Jacket |
Lining Material | Fleece |
Garment Style | Parka |
For Use With | Jacket Systems, Shell Pants |
Closure Type | zipper |
Number of Pockets | 2 |
Water-Resistant | Yes |
Description
Parka Jacket, Size XL, Color Black, Material 100 Percent Nylon, Fits Chest Size 46 In. to 48 In., Garment Style Parka, Fabric Weight 6.5 oz., Binding YKK Zipper, For Use With Shell Pants/Jacket Systems, Includes Removable Hood, Front/Back Id or Badge Panel, Pull-Out Side Zippers, Pockets 2, Type Outwear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO 2XL Class 2 Flame Resistant High Visibility Vest, Lime (AZFM300-2X)
- OCCUNOMIX Sweatband, Blue, Polyester, Universal, PK100 (SB100)
- PIP Glove Liners, White, Cotton, PK12 (97-500H)
- RADIANS Hi-Vis TpR/Cl2 SS Blk Bot T-Shirt-Org/Black-XL (ST11B-2POS-XL)
- PROPPER Khaki Polyester Jacket size S (F54880E233S3)
- PROPPER Black Polyester/Cotton Military Coat size 2XL (F545438001XXL3)
- PROPPER Green Cotton Military Coat size 3XLT (F5454553303XL3)
- PROPPER Black Polyester/Cotton Military Coat size L (F545438001L2)
- PROPPER Khaki Polyester/Cotton Military Coat size L (F545438250L2)
- PROPPER Green Cotton Military Coat size 2XL (F545455330XXL2)
- TOUGH DUCK Mountaineering Jacket, Navy, XL (WJ231)
- Propper Work Jackets & Coats