Shop All Warm Weather Caps, Hats & Liners
Propper
BDU Patrol Cap, Cotton, 3-Color Camo, L
Mfr # F550555273L
Zoro # G3485940
original price:
$11.07
27% off
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Camo
- Material 100% Cotton
- Size L
- Style Cap
- Features A Plastic Visor Insert for Resiliency Throughout the Entire Cap, Serged Internal Seams, Strong Single Ply Construction
Product Information
- Brand Propper
- MFR # F550555273L
- Zoro # G3485940
- UPC # 788029185822
- Country of Origin Haiti
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | L |
Maximum Hat Size | 7 1/2 |
Details
Item | BDU Patrol Cap |
Color | Camo |
Material | 100% Cotton |
Style | Cap |
Features | A Plastic Visor Insert for Resiliency Throughout the Entire Cap, Serged Internal Seams, Strong Single Ply Construction |
Maximum Head Circumference | 23 1/2 in |
Description
BDU Patrol Cap, Style Cap, Maximum Hat Size 7 1/2, Material 100 Percent Cotton, Color Camo, Size L, Maximum Head Circumference 23 1/2 in, Features A Plastic Visor Insert for Resiliency Throughout the Entire Cap, Serged Internal Seams, Strong Single Ply Construction
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KORKERS Tufftrax 3-in-1 Overshoe Sandal Large, PR (IA5300-LG)
- PIP Grippaz Food Plus, Nitrile Disposable Gloves, 8 mil Palm, Nitrile, Powder-Free, M ( 8 ), 48 PK (67-308/M)
- BRADY Lockout Padlock, Yellow, 1-1/2" W Body, PK6 (ALU-YLW-76ST-KD6PK)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Beige/Brown (963M)
- PROPPER BDU Patrol Cap, 60C/40P, Woodland Camo, XL (F550512320XL)
- PROPPER BDU Patrol Cap, Cotton, Black, L (F550555001L)
- PROPPER BDU Patrol Cap, 60C/40P, Olive, M (F550512330M)
- PROPPER BDU Patrol Cap, 60C/40P, Woodland Camo, L (F550512320L)
- PROPPER BDU Patrol Cap, 60C/40P, Navy, L (F550512405L)
- PROPPER Cap, Khaki, Universal (F55153C250ONESZ)
- CONDOR Baseball Cap, Polyester, Hi-Vis Lime (25F542)
- Propper Head Protection