Shop All Warm Weather Caps, Hats & Liners
Propper
BDU Patrol Cap, 60C/40P, Khaki, S
Mfr # F550512250S
Zoro # G3486196
product price: $8.39
/ea
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 40% Polyester, 60% Cotton
- Size S
- Style Cap
- Features A Plastic Visor Insert for Resiliency Throughout the Entire Cap, Serged Internal Seams, Strong Single Ply Construction
- Maximum Head Circumference 21 7/8 in
Product Information
- Brand Propper
- MFR # F550512250S
- Zoro # G3486196
- UPC # 788029140067
- Country of Origin Haiti
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | S |
Maximum Hat Size | 7 |
Details
Item | BDU Patrol Cap |
Color | Tan |
Material | 40% Polyester, 60% Cotton |
Style | Cap |
Features | A Plastic Visor Insert for Resiliency Throughout the Entire Cap, Serged Internal Seams, Strong Single Ply Construction |
Maximum Head Circumference | 21 7/8 in |
Description
BDU Patrol Cap, Style Cap, Maximum Hat Size 7, Material 40 Percent Polyester, 60 Percent Cotton, Color Tan, Size S, Maximum Head Circumference 21 7/8 in, Features A Plastic Visor Insert for Resiliency Throughout the Entire Cap, Serged Internal Seams, Strong Single Ply Construction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Boots, Men's 12, Women's 14, Black, PR (ND68A93.CH)
- MOON AMERICAN Hex Nipple, FNPSHxGH Male, 1 Inx3/4 In (357-1010751)
- KONG USA Descenders, 8 Classic, Polished (80503P100KK)
- BRADY Quik-Dot Markers Vinyl 0.250 in Di, PK 25 (QD-25-WT-PK)
- PROPPER BDU Patrol Cap, 60C/40P, Woodland Camo, XL (F550512320XL)
- PROPPER BDU Patrol Cap, 60C/40P, Woodland Camo, M (F550512320M)
- PROPPER BDU Patrol Cap, 60C/40P, Woodland Camo, L (F550512320L)
- PROPPER BDU Patrol Cap, Cotton, Wdland Camo, L (F550555320L)
- PROPPER Cap, Khaki, Universal (F55153C250ONESZ)
- PROPPER BDU Patrol Cap, 60C/40P, Olive, M (F550512330M)
- DORFMAN PACIFIC Fashion Hat Assorted One Size Fits All (TMLC511BASCFASH)
- Propper Head Protection