Shop All Warm Weather Caps, Hats & Liners
Propper
BDU Patrol Cap, 60C/40P, Khaki, L
Mfr # F550512250L
Zoro # G3486211
Sold in multiples of 2 for $16.78
$16.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 40% Polyester, 60% Cotton
- Size L
- Style Cap
- Features A Plastic Visor Insert for Resiliency Throughout the Entire Cap, Serged Internal Seams, Strong Single Ply Construction
- Maximum Hat Size 7 1/2
Product Information
- Brand Propper
- MFR # F550512250L
- Zoro # G3486211
- UPC # 788029140081
- Country of Origin Haiti
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | L |
Maximum Hat Size | 7 1/2 |
Details
Item | BDU Patrol Cap |
Color | Tan |
Material | 40% Polyester, 60% Cotton |
Style | Cap |
Features | A Plastic Visor Insert for Resiliency Throughout the Entire Cap, Serged Internal Seams, Strong Single Ply Construction |
Maximum Head Circumference | 23 1/2 in |
Description
BDU Patrol Cap, Style Cap, Maximum Hat Size 7 1/2, Material 40 Percent Polyester, 60 Percent Cotton, Color Tan, Size L, Maximum Head Circumference 23 1/2 in, Features A Plastic Visor Insert for Resiliency Throughout the Entire Cap, Serged Internal Seams, Strong Single Ply Construction
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRACKSHOT Snake Chapz Khaki Tan-Nylon - Tall (R-3974)
- MIGHTY LINE Industrial Floor Tape, Roll, Gray, Vinyl (6RGRY)
- HONEYWELL Tube, Ammonia, 10 to 260 ppm, PK10 (H-10-100-12)
- NOTRAX Ramp Edge, Nitrile Rubber, 5 ft Long x 2 in Wide, 3/4 in Thick (551F0005YL)
- PROPPER BDU Patrol Cap, 60C/40P, Black, L (F550512001L)
- PROPPER BDU Patrol Cap, 60C/40P, Woodland Camo, L (F550512320L)
- PROPPER BDU Patrol Cap, 60C/40P, Olive, L (F550512330L)
- PROPPER BDU Patrol Cap, Cotton, 3-Color Camo, L (F550555273L)
- PROPPER BDU Patrol Cap, 60C/40P, Olive, XL (F550512330XL)
- PROPPER BDU Patrol Cap, Cotton, Black, M (F550555001M)
- 2W INTERNATIONAL 0.35 Southwestern Hat, X-Large, Yellow (7040-SWH XL)
- Propper Head Protection