Shop All Warm Weather Caps, Hats & Liners
This Product is Discontinued
Propper
ACU Patrol Cap, Multicam, 6-7/8" (Discontinued)
Mfr # F55714937767/8
Zoro # G6605790
This Product is Discontinued
Key Features
- Material 50% Nylon/50% Cotton Ripstop Quarpel Treated
- Color Multicam
- Size 6-7/8 in
- Style Cap
- Features Interior Map Pocket, Quarpel Treated for Water Repellency
Product Information
- Brand Propper
- MFR # F55714937767/8
- Zoro # G6605790
- UPC # 788029387912
- Country of Origin Multiple
- Category Warm Weather Caps, Hats & Liners
Dimensions
Size | 6-7/8 in |
Head Size | 21-1/2 in |
Maximum Hat Size | 6 7/8 |
Details
Item | ACU Patrol Cap |
Material | 50% Nylon/50% Cotton Ripstop Quarpel Treated |
Color | Multicam |
Style | Cap |
Features | Interior Map Pocket, Quarpel Treated for Water Repellency |
Adjustment Type | Fitted |
Standards | Military Specification FQ/PD 04-14, NIR |
Maximum Head Circumference | 21 1/2 in |
Headwear Type | General Purpose |
Description
ACU Patrol Cap, Style Cap, Adjustment Type Fitted Hat (Non-Adjustable), Maximum Hat Size 6 7/8, Material 50 Percent Cotton, 50 Percent Nylon, Color Camo, Size 6-7/8 in, Maximum Head Circumference 21 1/2 in, Features Interior Map Pocket, Quarpel Treated for Water Repellency, Standards Military Specification FQ/PD 04-14, NIR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.