Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Proplus
Load Center, PR, 16 Spaces, 125A, Main Lug
Mfr # PR2588026
Zoro # G910356744
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Main Circuit Breaker or Main Lug Main Lug
- Number of Spaces 16
- Amps 125A
- Series PR
Product Information
- Brand Proplus
- MFR # PR2588026
- Zoro # G910356744
- UPC # 753678206792
- Country of Origin China
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Load Center |
Main Circuit Breaker or Main Lug | Main Lug |
Number of Spaces | 16 |
Amps | 125A |
Series | PR |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Carbon Steel Enclosure, 11.80 in H, 10 in W, 5.90 in D, NEMA 3R; 4; 12, Hinged (JB121006HC)
- NVENT HOFFMAN Mild Steel Enclosure, 18 in H, 4 in D, Screw On (A18R184)
- EATON Limit Switch, Plunger, Roller, 1NC/1NO, 4A @ 400V AC, Actuator Location: Top (LS-S11S-P)
- SCHNEIDER ELECTRIC Mechanical Interlock, F/9001 Type K3 (9001K3)
- PROPLUS Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, 120/240V AC (PR2514767)
- SQUARE D Load Center, HOM, 100 to 125A (HOM4RK2LA)
- SIEMENS Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, 120/240V AC, Main Circuit Breaker, 1 Phase (SN2020B1100)
- EATON CUTLER-HAMMER Load Center, BR, 2 Spaces, 100A, 120/240V, Main Lug, 1 Phase (BR2L125RP)
- GE Load Center, TLM812, THQL, 8 Spaces, 125A, 120/240V, Convertible Main Lug, 1 Phase (TLM812SCUD)
- SQUARE D Load Center, QO, 20 Spaces, 125A, 120/240V, Main Lug, 1 Phase (QO120L125PGC)
- SQUARE D Load Center, QO, 16 Spaces, 100A, 120/240V, Main Circuit Breaker, 1 Phase (QO116M100PC)
- Proplus Panelboards, Load Centers, & Circuit Breaker Enclosures