Shop All Panelboards, Load Centers, & Circuit Breaker Enclosures
Proplus
Combination Circuit Breaker Panel, SN, 20 Spaces, 100A, 120/240V AC
Mfr # PR2514767
Zoro # G910825158
product price: $164.99
/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Spaces 20
- Amps 100A
- Voltage 120/240V AC
Product Information
- Brand Proplus
- MFR # PR2514767
- Zoro # G910825158
- UPC # 745704023688
- Country of Origin China
- Category Panelboards, Load Centers, & Circuit Breaker Enclosures
Details
Item | Combination Circuit Breaker Panel |
Number of Spaces | 20 |
Amps | 100A |
Voltage | 120/240V AC |
Series | SN |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, CC UL Class, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-2C)
- OMRON SolStateRelay, In5-24VDC, Out24-240VAC (G3NA-205B-UTU DC5-24)
- SCHNEIDER ELECTRIC General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (8501KUR12V20)
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 40A, 600V AC, Non-Indicating (JTD040)
- GE Load Center, TM184, THQL, 18 Spaces, 100A, 120/208V, Main Circuit Breaker, 3 Phase (TM18410R)
- SQUARE D Load center accessory, Homeline, interlock kit, generator circuit breaker, high amp, indoor, clam packaging (HOMCGK2C)
- SQUARE D Load Center, QO, 42 Spaces, 200A, 120/240V, PoN Convertible Main Breaker, 1 Phase (QO142M200PQCVP)
- SIEMENS Combination Circuit Breaker Panel, PN, 40 Spaces, 200A, 120/240V AC, Main Circuit Breaker, 1 Phase (PN4040B1200C)
- SQUARE D Load Center, QO, 42 Spaces, 300A, 240V, Main Circuit Breaker, 1 Phase (QONQ42MS300)
- GE CURRENT Load Center, TSM, 4 Spaces, 200A, 120/240V, Main Circuit Breaker (TSM420CSCUP)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 42 Spaces, 600A, 277/480V, Convertible Main Lug, 3 Phase (NF442L6C)
- Proplus Panelboards, Load Centers, & Circuit Breaker Enclosures