Shop All Marking Machines
Propen
Rotational Chuck Device, 10.866in.L
Mfr # 51500
Zoro # G0506670
product price: $6,349.99
/ea
Free Shipping & Returns
$6,349.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Dimensions 10.866 in L x 8.779 in W x 6.496 in H
- For Use With Mfr. No. P5000PN, P5000EM, P5000ZEM
- Voltage 110/230V
- Chuck Type Manual
- Plate Thickness Varies by Piece
Product Information
- Brand Propen
- MFR # 51500
- Zoro # G0506670
- Country of Origin France
- Category Marking Machines
Dimensions
Overall Dimensions | 10.866 in L x 8.779 in W x 6.496 in H |
Details
Item | Rotational Chuck Device |
For Use With | Mfr. No. P5000PN, P5000EM, P5000ZEM |
Voltage | 110/230V |
Chuck Type | Manual |
Plate Thickness | Varies by Piece |
Capacity No. of Plates | 0 |
Rotating Speed | 3 to 180 turns/min |
No. Marking Fields per Plate | 0 |
Includes | Jaws, Connector Cable |
Features | Mark Around the Circumference or Along Axis, Mark Up to 66.14 lb Part, Right or Left Mounting |
Description
Rotational Chuck Device, For Use With Mfr. No. P5000PN, P5000EM, P5000ZEM, Overall Dimensions 10.866 in L x 8.779 in W x 6.496 in H, Chuck Type Manual, Features Mark Around the Circumference or Along Axis, Mark Up to 66.14 lb Part, Right or Left Mounting, Includes Connector Cable, Jaws, No. Marking Fields per Plate 0, Plate Thickness Varies by Piece, Rotating Speed 3 to 180 turns/min, Voltage 110/230V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Multi-Nut Driver (48-22-2921)
- PROTO Ratcheting Box Wrench, Head Size 15x17mm (J1185M-A)
- WALTER Spiral Point Tap Taper, 4 Flutes (A2225760-UNC1/2)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 37/64 (44037)
- PROPEN Pneumatic Benchtop Dot Peen Marker (78702)
- HANSCOM Laser Marking Machine, 110V, 60 Hz (21035)
- HANSCOM Percussion Marking Machine, 110V (20006)
- Propen Marking Machines