Shop All Marking Machines
Propen
Pneumatic Rotational Chuck Device
Mfr # 68235
Zoro # G2550941
Free Shipping & Returns
$8,472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 11.535 in L x 8.779 in W x 7.126 in H
- For Use With Mfr. No. P5000PN, P5000EM, P5000ZEM
- Voltage 110/230V
- Chuck Type Automatic
- Rotating Speed 17 to 79 turns/min
Product Information
- Brand Propen
- MFR # 68235
- Zoro # G2550941
- Country of Origin France
- Category Marking Machines
Dimensions
Overall Dimensions | 11.535 in L x 8.779 in W x 7.126 in H |
Details
Item | Rotational Chuck Device |
For Use With | Mfr. No. P5000PN, P5000EM, P5000ZEM |
Voltage | 110/230V |
Chuck Type | Automatic |
Rotating Speed | 17 to 79 turns/min |
Features | Automatically Clamps and Releases Pieces, Mark Around the Circumference or Along Axis, Mark Up to 66.14 lb Part, Right or Left Mounting |
No. Marking Fields per Plate | 0 |
Capacity No. of Plates | 0 |
Includes | Jaws, Connector Cable |
Plate Thickness | Varies by Piece |
Description
Rotational Chuck Device, For Use With Mfr. No. P5000PN, P5000EM, P5000ZEM, Overall Dimensions 11.535 in L x 8.779 in W x 7.126 in H, Chuck Type Automatic, Features Automatically Clamps and Releases Pieces, Mark Around the Circumference or Along Axis, Mark Up to 66.14 lb Part, Right or Left Mounting, Includes Connector Cable, Jaws, No. Marking Fields per Plate 0, Plate Thickness Varies by Piece, Rotating Speed 17 to 79 turns/min, Voltage 110/230V
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOLS REAR GUIDE ROLLER KIT (ML42-24-0024)
- GREENFIELD THREADING Spiral Flute Tap, Bottoming 3 Flutes (368071)
- CENTURY DRILL & TOOL Impact Screwdriver Bit Phil, 2 3-1/2 in. (66302)
- BON TOOL Bon 11-460 Grapevine Jointer, 1/2", Bit 1/8" Round (11-460)
- PROPEN Pneumatic Benchtop Dot Peen Marker (78702)
- HANSCOM Percussion Marking Machine, 110V (20006)
- HANSCOM Laser Marking Machine, 110V, 60 Hz (21035)
- Propen Marking Machines