Shop All Marking Machines
Propen
Pneumatic Benchtop Dot Peen Marker
Mfr # 78702
Zoro # G0506698
product price: $8,249.99
/ea
Free Shipping & Returns
$8,249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hz 50/60
- Character Height 0.02 in to 3.937 in
- Voltage 110/230V
- Phase 1
- Marking Area 4-5/16 in x 1-1/2 in
Product Information
- Brand Propen
- MFR # 78702
- Zoro # G0506698
- Country of Origin France
- Category Marking Machines
Dimensions
Character Height | 0.02 in to 3.937 in |
Cutter Dia. | 7/64 in |
Overall Width | 12 7/8 in |
Marking Depth | 0.005 in to 0.015 in |
Overall Depth | 23 11/16 in |
Max. Workpiece Height | 12 3/16 in |
Overall Height | 28 7/8 in |
Details
Item | Percussion Marking Machine |
Hz | 50/60 |
Voltage | 110/230V |
Phase | 1 |
Marking Area | 4-5/16 in x 1-1/2 in |
Rockwell HRC Limitation | 63 dB |
Marking Speed | 1 to 4 Letters/sec |
Marking Operation | X, Y Axis |
Interface | P05 Internal Software |
Air Requirements | 79.77 psi |
Decibels | 81.4 |
Material Compatibility | Aluminum, Brass, Copper, Plastic, Stainless Steel, Water/Oil Hardened Steel |
Cutter Material | Carbonite |
Features | Narrow Angle Stylus, 2 USB Inputs, RS232 Input, Turnkey Z Axis |
Includes | Start-Up CD |
Sound Level | 81.4 |
Frequency | 50/60Hz |
Description
Percussion Marking Machine, Voltage 110/230V, Phase 1, Hz 50/60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Jaw Head Assembly (11355)
- POWERWELD F-Clamp, 10" (F-1200-10)
- CRAFTSMAN Jobber Drill Bit Set, Split Point, 14 Bits (CMAM2214)
- STANLEY TOOLBOX CANTILEVER 18"" (FMST18001)
- HANSCOM Percussion Marking Machine, 110V (20006)
- HANSCOM Laser Marking Machine, 110V, 60 Hz (21035)
- Propen Marking Machines