Shop All Marking Machines
Propen
M-Travel Case for M7000
Mfr # 73289
Zoro # G0506637
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 24.133 in L x 18.111 in W x 12.598 in H
- For Use With Mfr. No. M7000
- Features Padded Travel Case, Rolling Wheels with Collapsible Handle, Side Handles for Easy Pick Up
- Capacity No. of Plates 0
- No. Marking Fields per Plate 0
Product Information
- Brand Propen
- MFR # 73289
- Zoro # G0506637
- Country of Origin China
- Category Marking Machines
Dimensions
Overall Dimensions | 24.133 in L x 18.111 in W x 12.598 in H |
Details
Item | M-Travel Case |
For Use With | Mfr. No. M7000 |
Features | Padded Travel Case, Rolling Wheels with Collapsible Handle, Side Handles for Easy Pick Up |
Capacity No. of Plates | 0 |
No. Marking Fields per Plate | 0 |
Plate Thickness | Varies by Piece |
Description
M-Travel Case, For Use With Mfr. No. M7000, Overall Dimensions 24.133 in L x 18.111 in W x 12.598 in H, Features Padded Travel Case, Rolling Wheels with Collapsible Handle, Side Handles for Easy Pick Up, No. Marking Fields per Plate 0, Plate Thickness Varies by Piece
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Taper, 4 Flutes (1841)
- BOSCH Shear Replacement Blade, Set (2607010025)
- PROTO Retaining Ring Plier Tips (J364-T45)
- KO-KEN Bit 5mm Hex 32mm 5/16 Hex Drive (128H-5)
- PROPEN Pneumatic Benchtop Dot Peen Marker (78702)
- HANSCOM Percussion Marking Machine, 110V (20006)
- HANSCOM Laser Marking Machine, 110V, 60 Hz (21035)
- Propen Marking Machines