Shop All Marking Machines
Propen
Docking Station for M7000
Mfr # 73117
Zoro # G0506628
Free Shipping & Returns
$1,849.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Dimensions 16.772 in L x 8.149 in W x 28.976 in H
- For Use With Mfr. No. M7000
- No. Marking Fields per Plate 0
- Plate Thickness Varies by Piece
- Features Turn Key Mounting Column to Convert M7000 From Portable to Benchtop
Product Information
- Brand Propen
- MFR # 73117
- Zoro # G0506628
- Country of Origin France
- Category Marking Machines
Dimensions
Overall Dimensions | 16.772 in L x 8.149 in W x 28.976 in H |
Details
Item | Docking Station |
For Use With | Mfr. No. M7000 |
No. Marking Fields per Plate | 0 |
Plate Thickness | Varies by Piece |
Features | Turn Key Mounting Column to Convert M7000 From Portable to Benchtop |
Capacity No. of Plates | 0 |
Description
Docking Station, For Use With Mfr. No. M7000, Overall Dimensions 16.772 in L x 8.149 in W x 28.976 in H, Features Turn Key Mounting Column to Convert M7000 From Portable to Benchtop, No. Marking Fields per Plate 0, Plate Thickness Varies by Piece
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 21mm Hex Metric Socket, 6 Points (J5021MH)
- MARSHALLTOWN TROWEL 8X3"" DRYWALL TAPE (3508SD)
- KIPP Threaded Insert Self-Tapping, W. Cutting Slit, M04, L=8, Steel Electro Zinc-Plated (K0978.04)
- MITUTOYO 4-Way Advanced Onsite Sensor (AOS) Absolute Scale Digital Caliper, 0-6 in (0-150 mm) (500-196-30)
- PROPEN Pneumatic Benchtop Dot Peen Marker (78702)
- HANSCOM Laser Marking Machine, 110V, 60 Hz (21035)
- HANSCOM Percussion Marking Machine, 110V (20006)
- Propen Marking Machines