Shop All Privacy Door Handles
Propation
Prelude Privacy Lever Door Lock with Knob Handle Lockset; Satin Nickel Finish
Mfr # PR1888
Zoro # G103746550
$31.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Propation
- MFR # PR1888
- Zoro # G103746550
- UPC # 657248099770
- Country of Origin China
- Category Privacy Door Handles
Description
These products are designed by well known international designers to ensure that they suit your taste and style, feature a solid and steady construction, for long term durability.
Features- For Bedroom and Bathroom
- Matching Strike Plate Included
- Residential Use
- Locks with a privacy pin on the inside but can get unlocked from outside with a screwdriver in case of emergency
- Comes with no key
- Finish: Satin Nickel
- Adjustable Latch to fit: 2 3/8"
- Fits: 1 3/8"
- Backsets: 2 3/4"
- Thick doors: 1 3/4"
- Included: All mounting
- Dimension: 2.5" H x 7.5" W x 8" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLPRO Large Driver Base for 3 Section Lag Poles (TP05241)
- KEYLESSFACTORY 2004-2006 Lexus LS430 / 3-Button Smart Key SHELL ONLY / PN89994-50241 / HYQ12BZE (ORS-LEX-50241)
- RICHELIEU AMERICA Tg 4Pk 7/8" Base Glide (F31915TV)
- BLUM Standard Right Hand Locking Device for 763/769 Movento Slides (T51.7601 RE)
- PROPATION Prelude Privacy Lever Door Lock with Knob Handle Lockset; Oil Rubbed Bronze (PR63408)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (S40D JUP 626)
- SCHLAGE COMMERCIAL Satin Chrome Privacy A40LEV626 (A40LEV626)
- SCHLAGE Satin Nickel Privacy Lever Lockset, Manhattan (F40 MNH 619)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 VLA 619)
- FALCON Grade 2 Privacy Cylindrical Lock, Non-Keyed, Quantum Lever, Small Rose, Satin Chrm Fnsh, Non-handed (W301S SRQ 626)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Nickel, Knurled Grip in Satin Brass (LV102 NI GRIP-KN SB)
- Propation Door Locks and Deadbolts