Shop All Dummy Door Handles
Propation
Prelude Dummy Right Lever Door Lock with Knob Handle Lockset; Antique Bronze
Mfr # PR636793
Zoro # G504161228
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Propation
- MFR # PR636793
- Zoro # G504161228
- UPC # 652513934817
- Country of Origin China
- Category Dummy Door Handles
Description
These products are designed by well known international designers to ensure that they suit your taste and style, feature a solid and steady construction, for long term durability.
Features- For closet doors with no latch bolt
- Push/pull only
- Residential Use
- Finish: Antique Bronze
- Fits: 1 3/8"
- Thick doors: 1 3/4"
- Included: All mounting
- Hand Type: Right
- Dimension: 3" H x 7.5" W x 4.5" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Round Steel Body, Boron Shackle, 7/8 in W (6230LH)
- KEY SYSTEMS Silver, 10 PK (279)
- AMERICAN GARAGE DOOR SUPPLY Cable Keeper, Galvanized Steel, PR (CK100)
- HANGMAN Heavy Duty Z-Hanger Zbar Mirror and Picture Hangers w Screws and Anchors 6" Holds 75 lbs. (Z-6)
- BALDWIN PRESTIGE Lever Lockset, Spyglass/Square Rose (93510-011)
- KWIKSET Left Hand Balboa Single Dummy Lock w/New (488BLLH-26)
- BALDWIN ESTATE Full Dummy Door Levers Oil Rubbed Bronze (5452V.102.FD)
- CORBIN RUSSWIN Grade 1 Half Dummy Trim Cylindrical Lock, Armstrong Lever, Non-Keyed, Satin Chrome Fnsh, Non-handed (CL3550 AZD 626)
- SURE-LOC HARDWARE Sure-Loc Hardware Marin Dummy Lever, Flat Black (MR100 FBL)
- HAGER Single Dummy Trim, Withnell Lever, Satin Chrome (2517 WTN US26D)
- BALDWIN RESERVE Lever Lockset, Square/Contemporary Rose (FD.SQU.CSR.260)
- Propation Door Lever Locksets