Shop All Dummy Door Handles
Propation
Prelude Dummy Left Lever Door Lock with Knob Handle Lockset; Antique Bronze
Mfr # PR636792
Zoro # G204161139
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Propation
- MFR # PR636792
- Zoro # G204161139
- UPC # 652513934800
- Country of Origin China
- Category Dummy Door Handles
Description
These products are designed by well known international designers to ensure that they suit your taste and style, feature a solid and steady construction, for long term durability.
Features- For closet doors with no latch bolt
- Residential Use
- Finish: Antique Bronze
- Fits: 1 3/8"
- Thick doors: 1 3/4"
- Included: All mounting hardware
- Hand Type: Left
- Dimension: 3" H x 7.5" W x 4.5" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 32" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2868pri8444)
- ALTRONIX Power Supply 12/24VDC 1.75A (AL201ULB)
- MAJOR Major: Aluma-Guard - AG5-D - Door Guard - Duranodic Finish (MJR-AG5-D)
- GRIDMAX Grid MaX 4Ft Satin Black Wall Brac, PK 25 (25007)
- BALDWIN Reserve Satin Black Door Levers (HDTUBLCRR190)
- SCHLAGE Antique Pewter Dummy Lever Lockset, Accent/Camelot, Right Hand (F170 ACC 620 CAM RH)
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Dummy Lever, Satin Brass (BS100-SQ SB)
- SARGENT Lever Lockset, Mechanical, Dummy, Grd. 1 (710 ETL RHRB 26D)
- HEAT WAVE Stratford Dummy Door Knob;; Satin Nickel (HE280418)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Nickel, Walnut Grip (LV100 NI GRIP-WN)
- SCHLAGE Cylindrical Lock, ALX170 RHO 626 (ALX170 RHO 626)
- Propation Door Lever Locksets