Shop All Deadbolt Locks
Propation
Deadbolt Door Lock Set with Double Cylinder; Satin Nickel
Mfr # PR1892
Zoro # G603702513
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Propation
- MFR # PR1892
- Zoro # G603702513
- UPC # 657248099817
- Country of Origin China
- Category Deadbolt Locks
Description
These products are designed by well known international designers to ensure that they suit your taste and style, feature a solid and steady construction, for long term durability.
Features- Deadbolt Door Lock Set with Double Cylinder, Satin Nickel
- Matching Strike Plate Included
- Residential Use
- Double Cylinder
- Finish: Satin Nickel
- Adjustable Latch to fit: 2 3/8"
- Fits: 1 3/8"
- Backsets: 2 3/4"
- Thick doors: 1 3/4"
- Included: All mounting
- Dimension: 3" H x 7" W x 5" L
- Weight: 12 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Spline Pull Tabs Blk 25 (PL14621)
- PALMETTO PACKING Packing Seal, 3/16 Sq In., 25 Ft (5000)
- ZORO SELECT O-Ring, Dash 272, Buna N, 0.13 In., PK5 (U38801.012.0950)
- IVES Satin Stainless Steel Hinge (299RS-7 630)
- PROSOURCE Rim Deadlock 1In Hard Deadbolt (6224497-PS)
- BALDWIN RESERVE Baldwin Reserve SCCSD260 Single Cylinder (SC.CSD.260)
- EASILOK Home E2 Single-Lock Deadbolt, Stainless Steel Finish (ELOK-E2-SS)
- BALDWIN PRESTIGE Baldwin Prestige 380SDB15S Square Single (93800-013)
- PRIME-LINE Dead Lock Dbl Cylinder (U9972)
- KWIKSET Rectangular Low Profile Single Cylinder SmartKey Deadbolt, 6AL Latch, KA3 Matte Black Finish (258RCT-514S.STRKP)
- PRIME-LINE Deadbolt, Solid Bronze Alloy, Brushed Chrome, Flat Strike (SE 15323)
- Propation Door Locks and Deadbolts