Shop All Privacy Door Knobs
Propation
Chronos Privacy Door Lever Lock Set Knob Handle Set; Polished Brass
Mfr # PR1893
Zoro # G603746517
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Propation
- MFR # PR1893
- Zoro # G603746517
- UPC # 657248099824
- Country of Origin China
- Category Privacy Door Knobs
Description
These products are designed by well known international designers to ensure that they suit your taste and style, feature a solid and steady construction, for long term durability.
Features- For Bedroom and Bathroom
- Matching Strike Plate Included
- Residential Use
- Locks with a privacy pin on the inside but can get unlocked from outside with a screwdriver in case of emergency
- Comes with no key
- Finish: Polished Brass
- Adjustable Latch to fit: 2 3/8"
- Fits: 1 3/8"
- Backsets: 2 3/4"
- Thick doors: 1 3/4"
- Included: All mounting
- Dimension: 3" H x 7" W x 8" L
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Knob Lockset, Biscuit Style, Aged Bronze (BC0512PBOX)
- WRS Caldwell Series 200 Aluma-Tilt Spiral Window Balance - 37" Red Tip (01-20037R)
- KENAURD Kenaurd: Cross Bar Panic Exit Device For Glass Doors - AL - 42" (UL) LH (KGED0942-AL-L)
- DON-JO Hole Filler Plate up to a 3-3/4" Hole (BF135PC)
- KWIKSET Kwikset: Tylo Privecy Door Knob with Round Rose / Antique Brass (KWS-300T-RDT-5)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57791)
- PRIME-LINE Privacy Knob, Fits 2-3/8 in. and 2-3/4 in. Backset, Round, Brass 1 Set (MP65020)
- COPPER CREEK Ball Knob Privacy Function, Polished Brass (BK2030PB)
- TRANS ATLANTIC CO. Heavy Duty Grade 1 Cylindrical Privacy Bed/Bath Function Door Knob in Satin Stainless Steel (DL-HVB40-US32D)
- MASTER LOCK Knob Lockset, Rusk Style, Polished Brass (RU0303BOX)
- SURE-LOC HARDWARE Sure-Loc Hardware Oakley Privacy Knob, Vintage Bronze (OK102 11P)
- Propation Privacy Door Knobs