Shop All Keyed Entry Handlesets
Propation
Cerberus Entry Hand Set Door Lock; Oil Rubbed Bronze
Mfr # PR63414
Zoro # G604164587
product price: $67.19
/ea
$67.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Propation
- MFR # PR63414
- Zoro # G604164587
- UPC # 654204206616
- Country of Origin China
- Category Keyed Entry Handlesets
Description
These products are designed by well known international designers to ensure that they suit your taste and style, feature a solid and steady construction, for long term durability.
Features- Residential Use
- Finish: Oil Rubbed Bronze
- Adjustable Latch to fit: 2 3/8"
- Fits: 1 3/8"
- Backsets: 2 3/4"
- Included: All mounting
- Dimension: 6" H x 17" W x 8" L
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W MANUFACTURING Level Mount, Swivel Stud, 1/4-20, 1in Base (SSW-0-316)
- PRIME-LINE WINDOW CRANK 3/8"" STONE (173600)
- OEM REF: 2015-2019 Chevrolet Suburban Tahoe / 6-Button Keyless Entry Remote / PN: 13577766 / M3N-32 (OR-GM092)
- BALDWIN Estate Satin Black Flush Bolts (0600.190.24)
- KWIKSET Kwikset: Amador Entry Door Exterior Handle / Polished Chrome (KWS-898AMD-26)
- COPPER CREEK Colonial Handleset, Waverlie Right Hand Lever Int. Trim, Satin Stnlss (CZ2610XWLR-SS)
- BALDWIN ESTATE Entry Handlesets Oil Rubbed Bronze (M504.102.LENT)
- KWIKSET Kwikset: Prescott Handleset Venetian Bronze Finish (KWS-818PTHXTNL-11P-SMT-CP)
- BALDWIN ESTATE Keyed Entry Keyed Entry Venetian Bronze (MP009.112.ACT4X)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Handleset, Satin Brass (VL507 SB)
- SURE-LOC HARDWARE Sure-Loc Hardware Vail Handleset, Logan Handleset Trim, Vintage Bronze (VL507-LN 11P)
- Propation Entry Door Handlesets