Shop All Pillows
Propac
PILLOW INFLATABLE 50/CASE
Mfr # L4010
Zoro # G004417238
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 10
- Length 13
- Height 5
- Weight 3.58
Product Information
Dimensions
Width | 10 |
Length | 13 |
Height | 5 |
Details
Weight | 3.58 |
Description
The ProPac blow up pillow features adjustable inflation and is very economical. It’s hypo-allergenic Polyester over PVC and takes up very little room stored flat or rolled up. We also carry an economical assortment of blankets and linens, towels and wash cloths.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Carrie Schmitt 'Asana' Canvas Art, 35x35 (ALI5350-C3535GG)
- HIRSH 18" W 2 Drawer File Cabinet, Black, Legal (14419)
- HOLLAND BAR STOOL CO 30" dia. Black Steel, Indoor/Outdoor All-Season EnduroTop Table Top (OD30RBlkStl)
- SPACE SOLUTIONS SOHO Mobile Bookcase, 72" H, White (21753)
- VIVE HEALTH Leg Rest Pillow White (CSH1027WHT)
- CAROLINES TREASURES Carolines Treasures BB8456PW1216 Old English Sheepdog Bobtail Christmas Canvas Fabric Decorative Pillow (BB8456PW1216)
- CAROLINES TREASURES Carolines Treasures 8501PW1216 12 x 16 In. Christmas Tree Fleur de lis Indoor & Outdoor Fabric Decorative Pillow (8501PW1216)
- AS SEEN ON TV BODY PILLOW HOME WHITE (30820RTM)
- DMI Neck Roll Pillow, 19inLx5inW, Bl, Foam (554-8000-0122)
- CAROLINES TREASURES Carolines Treasures CK4680PW1216 12 x 3 x 16 in. Black Persian Traditional Cat Merry Christmas Canvas Fabric Decorative Pillow (CK4680PW1216)
- CAROLINES TREASURES Carolines Treasures CK7663PW1216 12 x 3 x 16 in. Corgi Christmas Everyone Canvas Fabric Decorative Pillow (CK7663PW1216)
- Propac Pillows