Shop All Cold Weather Caps, Hats & Liners
Propac
KNIT STOCKING CAP - CERT
Mfr # C2220
Zoro # G104417305
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 0.15
- Length 10
- Height 0.25
- Width 9
Product Information
- Brand Propac
- MFR # C2220
- Zoro # G104417305
- Country of Origin China
- Category Cold Weather Caps, Hats & Liners
Dimensions
Length | 10 |
Height | 0.25 |
Width | 9 |
Details
Weight | 0.15 |
Description
Soil resistant polyester knit, with snug fit against wind chill. ProPac's ski cap displays 3.5 inches x 2 inches color National CERT patch on front.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS SV54B ColorBlocked Vest, HiVis Green, Size 2X (SV54B-2ZGM-2X)
- MUTUAL INDUSTRIES 3" X 1000' Danger Barricade Tape (Red) 10Rls (17779-79-3000)
- DUPONT Disposable Apron, Whites, Tyvek(R), PK100 (TY273BWH000100VP)
- CONDOR Restroom Sign, 7" W, 10" H, 0.032" Thick, 473Y88 (473Y88)
- HOT RODS Hard Hat Liner, Tube Style, Blue (LK810-01)
- N-FERNO BY ERGODYNE Balaclava, Universal, Camouflage (6823RT)
- N-FERNO BY ERGODYNE FR Balaclava, Over The Head, Head and Ears (6828)
- TOUGH DUCK Hi-Vis Hat, Yellow, 23 in. (I15516)
- TOUGH DUCK Winter Hat, Duck, Brown, XL (I15016)
- MUTUAL INDUSTRIES #28 3M Xl/Nape Pb/Therm (71300-100)
- OCCUNOMIX Hard Hat Winter Liner (RK800-01)
- Propac Cold Weather Caps, Hats & Liners