Shop All Multi-Tools
Propac
FOUR-IN-ONE SPARKPROOF TOOL
Mfr # D8025
Zoro # G904417260
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Closed Length 11
- Weight 1
- Width 5.75
- Height 1
Product Information
- Brand Propac
- MFR # D8025
- Zoro # G904417260
- Country of Origin United States
- Category Multi-Tools
Dimensions
Closed Length | 11 |
Width | 5.75 |
Height | 1 |
Details
Weight | 1 |
Description
The American-made On Duty 4 in 1 Emergency Tool is spark-proof, lightweight, heavy duty, and easy to use.
Use It To:
Shut off gas
Shut off water
Pry open doors
Dig through debris
Additional specs:
Durable cast aluminum of this emergency gas and water shut off tool is spark-proof
Measures 11′′ L x 5.5′′ W x 1′′ D
Designed and tested by professional firefighters
Used by responders and police nationwide
Patented and made in the U.S.A.
Use It To:
Shut off gas
Shut off water
Pry open doors
Dig through debris
Additional specs:
Durable cast aluminum of this emergency gas and water shut off tool is spark-proof
Measures 11′′ L x 5.5′′ W x 1′′ D
Designed and tested by professional firefighters
Used by responders and police nationwide
Patented and made in the U.S.A.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bench Grinder, 8 in Max. Wheel Dia, 36 Grinding Wheel Grit (499F65)
- KESON 12 ft Tape Measure, 5/8 in Blade (PG1812)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set with Modular Organizer, 11-Piece, 1/4-3/4 in. (WRC94300)
- JONARD TOOLS HD Scissor, 1 pcs. (JIC-183)
- TRIXIE & MILO WALLET MULTI-TOOL SURIVL (TOOL-SURVL)
- NORTON ABRASIVES Multi Point Tool (66260195012)
- GERBER Multi-Tool, 6-1/2 in Open Length (31-003567)
- GERBER Multi-Tool, 12 Tools, 2-3/4 In, Green/Black (31-001132)
- GERBER Multi-Tool, 5 in Open Length (31-003743)
- PRIME-LINE SWISS+TECH 10-in-1 Every Day Carry EDC Multi-Tool, Card Style Single Pack (ST029011)
- LEATHERMAN Super Tool 300 Multi-Tool, Black, 19 Tools (831105)
- Propac Multi-Tools