Shop All Fanny & Waist Packs
Propac
FANNY PACK WITH MRC LOGO
Mfr # D2005-MRC
Zoro # G104417329
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.5
- Weight 0.48
- Length 13
- Color Blue
- Width 17
Product Information
- Brand Propac
- MFR # D2005-MRC
- Zoro # G104417329
- Country of Origin China
- Category Fanny & Waist Packs
Dimensions
Height | 5.5 |
Length | 13 |
Width | 17 |
Details
Weight | 0.48 |
Color | Blue |
Description
Navy bag with 4-color MRC embroidered patch.
Compact, easy to carry, made of durable 600D Polyester canvas
2 zippered compartments and a side pouch which uses a hook and loop closure.
Measures 6.5 in. W x 9 in. L x 5 in. D
Compact, easy to carry, made of durable 600D Polyester canvas
2 zippered compartments and a side pouch which uses a hook and loop closure.
Measures 6.5 in. W x 9 in. L x 5 in. D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX True Flow Colorburst Glaze, Pistachio, 1 Pint (S2615X)
- UNI-PAINT Permanent Marker, Fine Bullet Tip, Red (63702)
- START INTERNATIONAL Multi Roll Tape Dispenser, Blue, 4 In. W (SL7346)
- TAPE LOGIC Tape Logic® Carton Sealing Tape, 2.2 Mil, 3" x 55 yds., Red, 24/Case (T90522R)
- PROPAC FANNY PACK, BLACK (D2005-BLACK)
- PROPAC FANNY PACK, GREEN WITH CERT EMBROIDERY (D2005-CERT)
- PROPAC FANNY PACK, NAVY (D2005-NAVY)
- MAX Max 0401B Thermite Versipack -black (0401B)
- KEMP USA Kemp Fanny Pack With Screenprint Guard, Red, No Logo, 10-103-RED-NL (10-103-RED-NL)
- DEALMED Lifeguard Fanny Pack, Red, Ea (787232)
- EVEREST TRADING Everest DC044KD-CM 11.5 in. Wide Digital Camo Fanny Waist Pack (DC044KD-CM)
- Propac Fanny & Waist Packs