Shop All Emergency Response Casualty Supplies
Propac
CERT KIT PRO 3
Mfr # K20113
Zoro # G504417981
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 18.5
- Width 14
- Height 8
- Weight 7.94
Product Information
- Brand Propac
- MFR # K20113
- Zoro # G504417981
- Country of Origin United States
- Category Emergency Response Casualty Supplies
Dimensions
Length | 18.5 |
Width | 14 |
Height | 8 |
Details
Weight | 7.94 |
Description
The ProPac CERT Kit Pro3, features 20 components. Our new and improved backpack offers more comfort, durability, versatility!
The ProPac Pro3 gives you 2 safety vest options: 5-point breakaway, Neon in or 5-point breakaway, Green in 1-size-fits-most.
Backpack measures 11′′ W x 16′′ H x 8′′ D. You’ll find plenty of room to customize with additional components.
Hard hat uses standard suspension and meets ANSI Z89.1-1997,Type 1, Class E & G standards.
What’s New for the The Propac Pro3 Kit:
New and improved Propac Backpack has more comfort, stability and durability
Industrial Grade Flashlight with 50 hour runtime and rugged impact resistant case
New optional accessory: Clip on Utility Pouch with room for cell phone, small tools and personal items
Green backpack features waist strap for added comfort and stability
Items included in kit:
New and improved backpack, 5 compartment w/ standard CERT logo imprint
On Duty® 4 in 1 emergency tool (spark-proof)
Adjustable wrench, 10′′
Disposable non sterile examination gloves, 2 pairs
Duct tape, 2′′ x 60 yards, 1 roll
Dust mask, 2 masks included
Emergency Mylar blanket
First aid kit, 52 piece level 1
Flashlight w/ 2 D cell batteries
Hard hat w/ reflective CERT vinyl on 2 sides
Leather work gloves, 1 pair
Light sticks, 2
Multi-function tool w/ belt holster
Marking crayon (lumber marker)
Safety goggles
Whistle
Safety vest options Include: 5pt breakaway in neon or green (one size fits most). All include a CERT logo imprint
3-Ply Surgical Mask
Hand Sanitizer
Sanitizer wipes
Face Shield
The ProPac Pro3 gives you 2 safety vest options: 5-point breakaway, Neon in or 5-point breakaway, Green in 1-size-fits-most.
Backpack measures 11′′ W x 16′′ H x 8′′ D. You’ll find plenty of room to customize with additional components.
Hard hat uses standard suspension and meets ANSI Z89.1-1997,Type 1, Class E & G standards.
What’s New for the The Propac Pro3 Kit:
New and improved Propac Backpack has more comfort, stability and durability
Industrial Grade Flashlight with 50 hour runtime and rugged impact resistant case
New optional accessory: Clip on Utility Pouch with room for cell phone, small tools and personal items
Green backpack features waist strap for added comfort and stability
Items included in kit:
New and improved backpack, 5 compartment w/ standard CERT logo imprint
On Duty® 4 in 1 emergency tool (spark-proof)
Adjustable wrench, 10′′
Disposable non sterile examination gloves, 2 pairs
Duct tape, 2′′ x 60 yards, 1 roll
Dust mask, 2 masks included
Emergency Mylar blanket
First aid kit, 52 piece level 1
Flashlight w/ 2 D cell batteries
Hard hat w/ reflective CERT vinyl on 2 sides
Leather work gloves, 1 pair
Light sticks, 2
Multi-function tool w/ belt holster
Marking crayon (lumber marker)
Safety goggles
Whistle
Safety vest options Include: 5pt breakaway in neon or green (one size fits most). All include a CERT logo imprint
3-Ply Surgical Mask
Hand Sanitizer
Sanitizer wipes
Face Shield
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Roll, White, Labels/Roll: 1500 (B33-18-483)
- BRADY Label, 4in.Hx, 6in.W, Warning Arc Flash, PK5 (145972)
- ROLL PRODUCTS HMIG Label, 3/4" x 2-1/2", Acetone, PK250 (163-0003)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1401027)
- PROPAC CAMPUS CERT (K2300)
- PROPAC DISASTER PREPAREDNESS BACKPACK KIT (K2010)
- PROPAC CERT KIT PRO 2 (K20112)
- PROPAC BLANKET, EMERGENCY - MYLAR (L1051)
- PROPAC PREPARDNESS CART WITH LID (X2015)
- PROPAC 25 PERSON SHELTER KIT WIRE CART (K5500-W)
- Propac Emergency Response Casualty Supplies