Shop All Flags
Propac
CERT FEATHER FLAG KIT
Mfr # K2006-CERT
Zoro # G704417262
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 27
- Width 116
- Weight 16
Product Information
Dimensions
Length | 27 |
Width | 116 |
Details
Weight | 16 |
Description
CERT Feather Flag Kit features bold color graphics.
Get noticed in a big, bold way! Our new feather flag with vivid color CERT graphics tops at out over 10 feet off the ground! Sets up fast. Complete kit includes flag, ground anchor stake and carry case.
Flag measures 9.8 ft. H x 2.3 ft. W (300 cm x 70.4 cm)
Woven Polyester fabric is lightweight, durable and really makes the graphics pop!
Complete with flag, pole, carry case and ground anchor stake
Optional X Base stand (Item number E2006-X) for indoor or outdoor use sold separately
Get noticed in a big, bold way! Our new feather flag with vivid color CERT graphics tops at out over 10 feet off the ground! Sets up fast. Complete kit includes flag, ground anchor stake and carry case.
Flag measures 9.8 ft. H x 2.3 ft. W (300 cm x 70.4 cm)
Woven Polyester fabric is lightweight, durable and really makes the graphics pop!
Complete with flag, pole, carry case and ground anchor stake
Optional X Base stand (Item number E2006-X) for indoor or outdoor use sold separately
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Toothed Blade Shop Pack 302-617-6 For Bunton Pl4855 Pl4205 Pl4055 (362-617-6)
- AFTERMARKET Belt Made With ARAMID Replaces 754-04137 954-04137 754-04137A 954-04137A (LAB40-0326)
- FIRST NATURE First Nature FN3091 16 oz Hummingbird Flower Feeder (FN3091)
- DARE PRODUCTS Gate Anchor Kit (3230)
- PROPAC MRC FEATHER FLAG KIT (K2006-MRC-BLUE)
- PROPAC MRC FEATHER FLAG KIT (K2006-MRC-WHITE)
- VALLEY FORGE Spectramax 35232150 Flag, Iowa, 3 ft W, 5 ft H, Nylon (IA3)
- CAROLINES TREASURES Blue Heeler Dog American Canvas House Flag - 28 x 0.01 x 40 in. (CK6441CHF)
- CAROLINES TREASURES 28 x 0.01 x 40 in. Mermaids Song Canvas House Flag (PRS4009CHF)
- ANNIN FLAGMAKERS Annin Flagmakers 96100 3 ft. x 5 ft. Nyl-Glo Israel Flag (96100)
- GLOBAL FLAGS UNLIMITED US Nylon Flag 8'x12' (200008)
- Propac Flags