Shop All Book Bags & Backpacks
Propac
BACKPACK, YELLOW, CERT
Mfr # D2012-YELLOW-CERT
Zoro # G004417252
product price: $21.79
/ea
$21.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8
- Length 16
- Width 11
- Color Yellow
- Weight 1.5
Product Information
- Brand Propac
- MFR # D2012-YELLOW-CERT
- Zoro # G004417252
- Country of Origin China
- Category Book Bags & Backpacks
Dimensions
Height | 8 |
Length | 16 |
Width | 11 |
Details
Color | Yellow |
Weight | 1.5 |
Description
The ProPac CERT Responder Backpack design features a Nylon canvas shell, ergonomic S curve straps, heavily padded straps, handle and back, a waist strap for added stability and comfort, rugged snag resistant coil zippers and a moisture resistant inner lining.
Nylon canvas shell: far more resistant to abrasion, lighter and more flexible than Polyester, it’s woven with 600
Denier cord for added strength.
Multiple padded compartments protect and organize your gear.
Divided inner pouches organize small items
Easy access mesh pouch is ideal for a water bottle or often used tools, NOT INCLUDED
Straps and back feature 1/2′′ thick padding
for long lasting comfort
Ergonomic “S” curve straps add comfort and stability
Thickly padded carry handle
Heavy duty SBS #5 coil zippers hold tight, run smooth
Oversized fabric zipper pulls are easy to grab with gloves on
Curved over-the-top zippers run fast and easy
Reflective stripe for added safety
Moisture-resistant inner lining
Headphone port: keep your radio dry while you stay in touch
Bright Yellow CERT Logo imprint
Clip-on luggage style CERT tag holds ID card
Dimensions: 11′′W X 16′′H X 8′′D
Green backpack features waist strap for added comfort and stability
Nylon canvas shell: far more resistant to abrasion, lighter and more flexible than Polyester, it’s woven with 600
Denier cord for added strength.
Multiple padded compartments protect and organize your gear.
Divided inner pouches organize small items
Easy access mesh pouch is ideal for a water bottle or often used tools, NOT INCLUDED
Straps and back feature 1/2′′ thick padding
for long lasting comfort
Ergonomic “S” curve straps add comfort and stability
Thickly padded carry handle
Heavy duty SBS #5 coil zippers hold tight, run smooth
Oversized fabric zipper pulls are easy to grab with gloves on
Curved over-the-top zippers run fast and easy
Reflective stripe for added safety
Moisture-resistant inner lining
Headphone port: keep your radio dry while you stay in touch
Bright Yellow CERT Logo imprint
Clip-on luggage style CERT tag holds ID card
Dimensions: 11′′W X 16′′H X 8′′D
Green backpack features waist strap for added comfort and stability
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Multipurpose Paper, 96 Bright, 20 lb, 8.5 x 11, Bright White, PK2500 (UNV91205)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 4 1/4 in W x 4 3/4 in H (1W766)
- TORBAL Disposable Pan, 0.001kg, PK50 (301066)
- ENCORE PACKAGING Front Action Sealer, Standard Duty, 1/2" (EP-1800-12)
- PROPAC BACKPACK, LARGE, GREEN WITH CERT (D2010WEST-CERT)
- PROPAC Backpack, Red, With Mrc Logo Embroidery (D2010-WEST RED MRC)
- PROPAC BACKPACK, NATIONAL CERT (D2012-CERT)
- PROPAC BACKPACK, BLUE, BLANK (D2012-BLU)
- PROPAC BACKPACK WITH TEEN CERT LOGO (D2012-TEEN-GREEN)
- PROPAC DRAWSTRING CINCH, RED (B6109-RED)
- TRANSWORLD Transworld 738131-PNK Roll-Away Deluxe Rolling Backpack; Pink (738131/PNK)
- Propac Book Bags & Backpacks