Shop All Book Bags & Backpacks
Propac
BACKPACK, RED, TEEN CERT
Mfr # D2012-RED TEEN CERT
Zoro # G004417320
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8
- Length 16
- Width 11
- Color Red
- Weight 1.5
Product Information
- Brand Propac
- MFR # D2012-RED TEEN CERT
- Zoro # G004417320
- Country of Origin China
- Category Book Bags & Backpacks
Dimensions
Height | 8 |
Length | 16 |
Width | 11 |
Details
Color | Red |
Weight | 1.5 |
Description
ProPac Responder Backpack, TEEN CERT Logo–advanced design adds more comfort, durability and versatility!
Nylon canvas shell: far more resistant to abrasion, lighter and more flexible than Polyester, it’s woven with 600
Denier cord for added strength.
Multiple padded compartments protect and organize your gear.
Divided inner pouches organize small items
Easy access mesh pouch is ideal for a water bottle or often used tools
Straps and back feature 1/2′′ thick padding
for long lasting comfort
Ergonomic “S” curve straps add comfort and stability
Thickly padded carry handle
Heavy duty SBS #5 coil zippers hold tight, run smooth
Oversized fabric zipper pulls are easy to grab with gloves on
Curved over-the-top zippers run fast and easy
Reflective stripe for added safety
Moisture-resistant inner lining
Headphone port: keep your radio dry while you stay in touch
Bright Yellow TEEN CERT Logo imprint
Clip-on luggage style tag holds ID card
Dimensions: 11′′W X 16′′H X 8′′D
Nylon canvas shell: far more resistant to abrasion, lighter and more flexible than Polyester, it’s woven with 600
Denier cord for added strength.
Multiple padded compartments protect and organize your gear.
Divided inner pouches organize small items
Easy access mesh pouch is ideal for a water bottle or often used tools
Straps and back feature 1/2′′ thick padding
for long lasting comfort
Ergonomic “S” curve straps add comfort and stability
Thickly padded carry handle
Heavy duty SBS #5 coil zippers hold tight, run smooth
Oversized fabric zipper pulls are easy to grab with gloves on
Curved over-the-top zippers run fast and easy
Reflective stripe for added safety
Moisture-resistant inner lining
Headphone port: keep your radio dry while you stay in touch
Bright Yellow TEEN CERT Logo imprint
Clip-on luggage style tag holds ID card
Dimensions: 11′′W X 16′′H X 8′′D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAMSILL 2" Round Presentation View Binder, Purple (SAMU86608)
- TYVEK Tyvek® Shipping Tags, Pre-Wired, 4 3/4" x 2 3/8", White, 1000/Case (G13053)
- AVERY Hi-Liter Value Pack Pen-Style Hig, PK200 (23825)
- PARTNERS BRAND 16" x 20" Resealable Poly Bags, 1.5 mil, Clear, PK 500 (PRR162015)
- PROPAC BACKPACK, LARGE, GREEN (D2010WEST-GREEN)
- PROPAC BACKPACK WITH TEEN CERT LOGO (D2012-TEEN-GREEN)
- PROPAC BACKPACK, GREEN, BLANK (D2012-GRN)
- PROPAC CAMPUS CERT BACKPACK (D2012-CAMPUS)
- PROPAC DRAWSTRING CINCH, RED (B6109-RED)
- PROPAC Backpack, Red, With Mrc Logo Embroidery (D2010-WEST RED MRC)
- FIVEGEARS Reflective Shoulder Strap For Backpack Bags - White-Black (FI47450)
- Propac Book Bags & Backpacks