Shop All Face Masks
Propac
3-PLY SURIGICAL MASK ASTM LEVEL 2 WRAPPED
Mfr # D8012-1 WRAPPED
Zoro # G004417993
Sold in multiples of 46 for $8.74
$8.74
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4
- Weight 0.05
- Length 6.5
Product Information
- Brand Propac
- MFR # D8012-1 WRAPPED
- Zoro # G004417993
- Country of Origin Viet Nam
- Category Face Masks
Dimensions
Width | 4 |
Length | 6.5 |
Details
Description
PPE For Viral Germ Protection
Breathable Face Mask | 3 Layer Filter Technology
These latex-free protective 3-ply medical face masks are made from the finest materials. Their non-woven fabrics acts filters and bacteria barriers. They are gentle to skin, non-toxic, and non-irritating.
Designed For Comfort
The nose pieces are designed for flexible and snug fitting. The ear loops of these disposable face masks are strong and flexible which can adjust to adults as well as children.
Size
17.5 x 9.5 cms (approx)
Packaging
• 50 per box, 50 boxes per case, 2,500 disposable PPE masks per case
• Tamper Evident Seal on top and bottom of box
• Box cellophane-wrapped for added security
Color
Blue
FDA Approved
CE Certified
BFE (Bacteria Filtration Efficiency) of 99%
ASTM Level 3
Meets EN14683 Rating – TYPE IIR Standard PP
Breathability – Delta P < 5.0 mm H2O/cm
Moderate Fluid Resistance 120 mmHg
SGS Data Available Upon Request
Breathable Face Mask | 3 Layer Filter Technology
These latex-free protective 3-ply medical face masks are made from the finest materials. Their non-woven fabrics acts filters and bacteria barriers. They are gentle to skin, non-toxic, and non-irritating.
Designed For Comfort
The nose pieces are designed for flexible and snug fitting. The ear loops of these disposable face masks are strong and flexible which can adjust to adults as well as children.
Size
17.5 x 9.5 cms (approx)
Packaging
• 50 per box, 50 boxes per case, 2,500 disposable PPE masks per case
• Tamper Evident Seal on top and bottom of box
• Box cellophane-wrapped for added security
Color
Blue
FDA Approved
CE Certified
BFE (Bacteria Filtration Efficiency) of 99%
ASTM Level 3
Meets EN14683 Rating – TYPE IIR Standard PP
Breathability – Delta P < 5.0 mm H2O/cm
Moderate Fluid Resistance 120 mmHg
SGS Data Available Upon Request
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOREST-LITE Wildland Fire Hose, Single Jacket, Yellow (G55H1FY100N)
- NEWLIFE ECO-PRO BY GELPRO Anti Fatigue Mat, Brown, 72" L x (104-01-2072-2)
- ERGODYNE Ergodyne® ProFlex® 675 Ambidextrous Double Strap Wrist Support, Black, Medium (16623)
- 3M SCOTT Full-Facepiece Respirator, Poly Headnet, M (805774-82)
- PROPAC 3-PLY SURIGICAL MASK ASTM LEVEL 2 WRAPEPED (D8012-10 WRAPPED)
- ZORO SELECT Face Masks, 3PLY Black, 50-Count (3PLYBLACKBOX)
- GREATNECK 5-Pack Personal Safety Mask (KN95)
- GOPREMIUM Unisex Disposable Anti-Dust Mouth Cover Face Mask 50 Piece (BLUEMASK50PACK-3 PLY - COD581)
- ZORO SELECT Healthcare Face Mask, Surgical, Level 1, Metal Nose Clip, Dual Headstrap, Flat-Fold, Blue, 50 Pack (56LV99)
- MCKESSON Classic Style Light & Cool Surgical Mask, Blue, 50PK (91-1100)
- ALLPOINTS Face Masks, Reusable Pk/5, Black/Blue Pk (8014463)
- Propac Face Masks