Shop All Tarps
Propac
20 ft x 25 ft Tarp, Blue
Mfr # S3013
Zoro # G908615167
product price: $78.85
/ea
Free Shipping & Returns
$78.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finished Size 20 ft x 25 ft
- Color Blue
- Tarp Finished Length 20 ft
- Tarp Finished Width 25 ft
Product Information
Dimensions
Finished Size | 20 ft x 25 ft |
Tarp Finished Length | 20 ft |
Tarp Finished Width | 25 ft |
Details
Color | Blue |
Item | Tarp |
Description
These self help emergency tarps are a vital necessity for victims of structural storm damage.Laminated on both sidesAll 4 edges reinforced with Polypropylene rope in hem1' aluminum eyelet in about 3' intervals5 mil thicknessTwo 100' cords includedCPAI-84 Flame RetardantUV ResistantEach piece in a poly bagEach piece in a carton boxColor: Royal BlueSize: 20' x 25'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IK SPRAYERS IK Foam 1.5 & Pro 2 Nozzles & Felt (81676800)
- MTD Blade-Flail (719-0329)
- TRAILFX STAKE POCKET ANCHOR Stake Pocket Mount Toggle Bolt Design Black Pack Of 2 (E10031B)
- DB ELECTRICAL Solenoid-Starter For Delco 372501, 656576, 33202630, 33205022; 245-12110 (245-12110)
- TARPS NOW 8 ft x 10 ft Heavy Duty 50 Mil Tarp, Tan, 100% Virgin HDPE Polypropylene (CSM75TN-0810)
- X1 TOOLS 8 ft x 8 ft Heavy Duty Tarp, Silver, Polyethylene (X1T-CAN-T10-SIL-0808)
- TARPS NOW 16 ft x 20 ft 18 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD10-1620)
- TARPCO SAFETY 50 ft L x 0.5 mm H x 30 ft W Heavy Duty 10 Mil Tarp, Brown/Black, Polyethylene (TS-152-30X50)
- X1 TOOLS 8 ft x 10 ft Heavy Duty 6 mil Tarp, Blue (X1T-CAN-T06-BLU-0810)
- CORE TARPS 50 ft L x 0.5 mm H x 40 ft W Heavy Duty 10 Mil Tarp, Brown/Black, Polyethylene (CT-602-40X50)
- TARPS NOW 10 ft x 20 ft Heavy Duty 12 Mil Tarp, Silver, Reinforced Polyethylene (CSP12S-1020)
- Propac Tarps