Shop All TV Mounts & Stands
Promounts
Universal Tabletop TV Brackets for TVs 13 in.-72 in. Up to 110 lbs
Mfr # AMSF6401
Zoro # G109769874
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 27.2 in
- Width 0.8 in
- Material Steel
- Weight Capacity 110 lb
Product Information
- Brand Promounts
- MFR # AMSF6401
- Zoro # G109769874
- UPC # 856476001740
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 27.2 in |
Width | 0.8 in |
Overall Width | 0.8 in |
Overall Height | 27.2 in |
Monitor Size | 13 in - 72 in |
Length | 13.8 in |
Overall Length | 13.8 in |
Maximum Screen Size | 72 in |
Minimum Screen Size | 13 in |
Details
Item | TV Bracket |
Color | Black |
Material | Steel |
Weight Capacity | 110 lb |
VESA Pattern | 600x400 |
Includes | Stand, Hardware, Instruction Manual |
Weight | 4 lb |
Max VESA Compatibility | 600x400 |
Description
The ProMounts Universal Tabletop TV Brackets are a sleek, reliable replacement for the cheap, unstable stands that come with your TV. Sleek, low-profile design, durable materials, and universal VESA compatibility make this a must-have accessory for your new television. Stable Low-Profile TV Stand Don't leave your brand new TV's safety to the flimsy stands included in the box. These universal TV brackets are designed to be a safer alternative. Extra-wide feet with non-slip pads keep your investment secure and stable on your entertainment stand. The solid metal brackets attach directly to your TV's VESA mount to ensure a strong, reliable connection and a weight capacity of up to 110 lbs. Universal TV Stand The two configurations of the ProMounts Universal TV Brackets allow support for a wide range of TVs, including screen sizes as small as 13 inches and as large as 72 inches. The stand is compatible with TVs that support VESA mounting, accommodating a wide VESA pattern range of 75x75 to 600x400. Easy to Assemble TV Brackets All ProMounts TV stands and TV mounts are designed with the consumer in mind. Installation is simple, with easy-to-follow instructions and all hardware included. Simply assemble the brackets in the configuration right for your screen, attach the brackets to the back of the display, and go back to doing what you love.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5 CORE 5 Core Universal Microphone Holder 6Pack w Gold Plated 5/8" Male to 3/8" Female Screw Adapter (MC 123478 6PCS)
- ASUS Chromebook Flip CR1 11.6 in. Touchscreen Convertible Chromebook (CR1100FKA-YZ142T)
- OTTERBOX Defender Case For Google Pixel 8 Pro , Black (77-94214)
- SANOXY Retro Old School Style Handset, Anti Radiation 3.5mm Socket, RED (SANOXY-RETRO-RD)
- PROMOUNTS Flat TV Wall Mount for TVs 13 in. - 47 in. Up to 55 lbs (FF22)
- PROMOUNTS Full Motion TV Wall Mount for TVs 17 in. - 42 in. Up to 44 lbs (UA-PRO110)
- PROMOUNTS Flat TV Wall Mount for TVs 32 in. - 65 in. Up to 100 lbs (FF44)
- PROMOUNTS Ceiling TV Mount for TVs 23 in. - 42 in. Up to 110 lbs (UC-PRO100)
- PROMOUNTS Full Motion TV Wall Mount for TVs 42 in. - 75 in. Up to 80 lbs (FSA64)
- PROMOUNTS Artistic Wooden Easel TV Stand with Mount for TVs 42 in. - 84 in. up to 99 lbs (PFMSS6405)
- PROMOUNTS Full Motion TV Wall Mount for TVs 50 in. - 110 in. Up to 185 lbs (OMA8601)
- Promounts TV Mounts & Stands