Shop All TV Mounts & Stands
Promounts
Tilt TV Wall Mount for TVs 60 in. - 110 in. Up to 300 lbs
Mfr # UT-PRO410
Zoro # G709769861
$67.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 24.8 in
- Width 37.6 in
- Tilting Angle (Deg.) 5° to -10°
- Material Steel
Product Information
- Brand Promounts
- MFR # UT-PRO410
- Zoro # G709769861
- UPC # 856476001566
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 24.8 in |
Width | 37.6 in |
Overall Height | 24.8 in |
Overall Width | 37.6 in |
Length | 3.3 in |
Monitor Size | 60 in - 110 in |
Overall Length | 3.3 in |
Maximum Screen Size | 110 in |
Minimum Screen Size | 60 in |
Details
Item | TV Mount |
Color | Black |
Tilting Angle (Deg.) | 5° to -10° |
Material | Steel |
Weight Capacity | 300 lb |
VESA Pattern | 900x600 |
Includes | Mount, Hardware, Instruction Manual |
Weight | 9 lb |
Distance from Wall | 3.3 in |
Max VESA Compatibility | 900x600 |
Description
Safely wall mount your TV and improve your viewing experience with the ProMounts Tilt TV Wall Mount, with solid metal construction and universal compatibility. Low Profile Tilting TV Wall Mount The ProMounts Tilting TV Wall Mount has a full metal construction using thicker steel than other wall mounts you will see on the market, so you can have full confidence mounting heavy, large TVs. Safely mount TVs ranging from 60 inches to 110 inches, weighing up to 300 lbs. The ultra slim design holds your TV just 3.3 inches from the wall for a sleek, modern look. Improved Viewing Experience Even with its ultra slim profile, the ProMounts Tilting TV Wall Mount allows tilt adjustment from 5 Deg to -10 Deg, great for eliminating glare in rooms with bright light. The wide tilt range also allows you to comfortably view your TV even when mounted high on the wall. Adjusting your screen's angle is quick, easy, and tool-free thanks to our Touch Tilt technology. Safe TV Wall Mount Wall mounting your TV is a great way to protect your large TV from bumps and tipping. Especially in homes with pets or young children, the stands that come with most TVs offer very little protection against being knocked over. The locking TV brackets and ultra strong construction of this TV tilt mount ensure your TV stays securly mounted to the wall, keeping not just your investment safe, but also your family. Easy to Set Up and Install All ProMounts TV stands and TV mounts are designed around the consumer. Installation is simple, with easy-to-follow instructions and all hardware included and clearly labeled. Compatibility with TVs using VESA patterns 200x200 to 900x600 means this tilt mount will work with nearly all major TV brands.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONSTER Monster Essentials 48 Gbps HDMI Ultra UHD - 4 ft. - 8K (122954-00)
- BATTERY CLERK AJC Duracell DURA12-8F Sealed Lead Acid Replacement Battery 8Ah, 12V, F1 (AJC-D8S-V-0-191172)
- ILC Replacement for Tripp Lite Rbc24-sutwr Battery (RBC24-SUTWR BATTERY TRIPP LITE)
- RAM MOUNTS Replacement for RAM Mounts Ram-hol-ga43u (RAM-HOL-GA43U RAM MOUNTS)
- PROMOUNTS Artistic Wooden Tripod TV Stand with Mount for TVs 47 in. - 72 in. Up to 55 lbs (AFMSS6401)
- PROMOUNTS Flat TV Wall Mount for TVs 13 in. - 47 in. Up to 55 lbs (FF22)
- PROMOUNTS Ceiling TV Mount for TVs 37 in. - 90 in. Up to 88 lbs (UC-PRO310)
- PROMOUNTS Full Motion TV Wall Mount for TVs 17 in. - 48 in. Up to 77 lbs (FSA22)
- PROMOUNTS Modern Slim TV Stand with Mount for TVs 37 in. - 72 in. Up to 110 lbs with Tempered Glass Shelf (AFMSS6402)
- PROMOUNTS Full Motion TV Wall Mount for TVs 37 in. to 92 in. Up to 88 lbs (OMA6401)
- MANHATTAN COMFORT TV Stand, Mid Century, Brown, 70.86" (202AMC67)
- Promounts TV Mounts & Stands