Shop All TV Mounts & Stands
Promounts
Tilt TV Wall Mount for TVs 32 in. - 65 in. Up to 165 lbs
Mfr # FT44
Zoro # G309769827
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 2 in
- Width 6 in
- Tilting Angle (Deg.) 0° to -10°
- Material Steel
Product Information
- Brand Promounts
- MFR # FT44
- Zoro # G309769827
- UPC # 852314002016
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 2 in |
Width | 6 in |
Length | 19 in |
Overall Length | 19 in |
Overall Width | 6 in |
Monitor Size | 32 in - 65 in |
Overall Height | 2 in |
Minimum Screen Size | 32 in |
Maximum Screen Size | 65 in |
Details
Item | TV Mount |
Color | Black |
Tilting Angle (Deg.) | 0° to -10° |
Material | Steel |
Weight Capacity | 165 lb |
VESA Pattern | 400x400 |
Includes | Mount, Hardware, Instruction Manual |
Weight | 5 lb |
Distance from Wall | 1.8 in |
Max VESA Compatibility | 400x400 |
Description
Safely wall mount your TV and improve your viewing experience with the ProMounts Tilt TV Wall Mount, with universal compatibility and solid metal construction. Low Profile Tilting TV Wall Mount The ProMounts Tilting TV Wall Mount has a full metal construction using thicker steel than other wall mounts on the market, so you can have full confidence mounting heavy TVs. Safely mount TVs ranging from 32 inches to 65 inches, weighing up to 165 lbs. The ultra slim design holds your TV just 1.8 inches from the wall for a sleek, modern look. Improved Viewing Experience Even with its ultra slim profile, the ProMounts Tilting TV Wall Mount allows tilt adjustment from 0 Deg to -10 Deg, great for eliminating glare in rooms with bright light. The wide tilt range also lets you comfortably view your TV even when mounted high on the wall. Adjusting the tilt angle is easy and tool-free thanks to our Touch Tilt technology. Safe TV Wall Mount Wall mounting your TV is a great way to protect your TV from bumps and tipping. Especially in homes with pets or young children, the stands that come with most TVs offer very little protection against tipping. The locking TV brackets and ultra strong construction of this TV tilt mount ensure your TV is secure, keeping not just your investment safe, but also your family. Easy to Set Up and Install All ProMounts TV stands and TV mounts are designed around the consumer. Installation is simple, with easy-to-follow instructions and all hardware included and clearly labeled. Compatibility with TVs using VESA patterns 200x200 to 400x400 means this tilt mount will work with nearly all major TV brands.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIPHONE Door Station, 4-1/4 (DA-1DS)
- MOBILESPEC 4Ft Lightning To Usb Cable & 2.1 Amp Dc Charger, White (MB20LIGDCSW)
- MOXA Managed Ethernet Switch W/ 16 10/100Baset(X)Ports, -40 To 75°C (EDS-516A-T)
- UNIDEN Uniden UM385 Fixed Mount VHF Radio - Black (UM385BK)
- PROMOUNTS Modern TV Stand with Mount for TVs 37 in. - 72 in. Up to 110 lbs with Tempered Glass Shelf (ATMSS6401-02)
- PROMOUNTS Ceiling TV Mount for TVs 23 in. - 42 in. Up to 110 lbs (UC-PRO100)
- PROMOUNTS Full Motion TV Wall Mount for TVs 42 in. - 82 in. Up to 100 lbs (MA641)
- PROMOUNTS Tilt TV Wall Mount for TVs 30 in. - 110 in. Up to 143 lbs (UT-PRO640)
- PROMOUNTS Modern Slim TV Stand with Mount for TVs 37 in. - 72 in. Up to 110 lbs with Tempered Glass Shelf (AFMSS6402)
- PROMOUNTS Full Motion TV Wall Mount for TVs 37 in. - 85 in. Up to 88 lbs (OMA6402)
- MOUNT-IT Electric Desktop Standing Desk Converter (MI-7927E)
- Promounts TV Mounts & Stands