Shop All TV Mounts & Stands
Promounts
Full Motion TV Wall Mount for TVs 37 in. - 85 in. Up to 88 lbs
Mfr # OMA6402
Zoro # G909769845
original price:
$48.79
5% off
new price: $46.35
/ea
$46.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 16.5 in
- Width 25.7 in
- Max. Extension 18.4 in
- Tilting Angle (Deg.) 5° to -15°
Product Information
- Brand Promounts
- MFR # OMA6402
- Zoro # G909769845
- UPC # 810054150206
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 16.5 in |
Width | 25.7 in |
Overall Height | 16.5 in |
Overall Width | 25.7 in |
Monitor Size | 37 in - 85 in |
Length | 18.4 in |
Overall Length | 18.4 in |
Minimum Screen Size | 37 in |
Maximum Screen Size | 85 in |
Details
Item | TV Mount |
Color | Black |
Max. Extension | 18.4 in |
Tilting Angle (Deg.) | 5° to -15° |
Swivel Angle (Deg.) | 120° |
Material | Steel |
Weight Capacity | 88 lb |
VESA Pattern | 600x400 |
Includes | Mount, Hardware, Instruction Manual |
Weight | 11 lb |
Max VESA Compatibility | 600x400 |
Distance from Wall | 2.4 in |
Description
The ProMounts Full Motion TV Mount makes it safe and easy to wall mount large TVs. Enjoy the versatility of a full motion wall mount with ultimate peace of mind thanks to the durable metal construction. Durable Metal Full Motion TV Mount The ProMounts full motion TV wall mount has a full metal construction using thicker steel than other wall mounts on the market, so you can have full confidence mounting even large TVs. Safely mount TVs ranging from 37 inches to 85 inches, weighing up to 88 lbs, to keep them out of reach from pets and young children and eliminate the risk of your TV tipping. Strong Dual Stud Wall Mount The dual-jointed double stud wall mount design allows a greater range of adjustment than wall mounts using just a single joint. The double stud design improves the stability and safety of your TV by giving your TV extra points on your wall to anchor to. The dual-jointed arm extends your TV up to 18.4 inches away from the wall, while retracting to an ultra slim 2.4 inch depth when pushed against the wall. Full Range of Adjustability Make the most of your space with this full motion TV wall mount. The wide 120 Deg swivel range accommodates large spaces and open floor plans, allowing for multiple viewing locations. The +5 Deg to -15 Deg tilt range helps eliminate glare and improve your viewing experience. Adjustment is easy and tool-free with our Touch Tilt technology, so you can spend less time positioning your TV, and more time enjoying it. Easy to Install TV Mount All ProMounts TV stands and TV mounts are designed around the consumer. Installation is simple, with easy-to-follow instructions and all hardware included and clearly labeled. Integrated cable management hides unsightly cables for a clean, sleek look. Compatible with TVs using VESA patterns 200x200 to 600x400. Create a space you'll love with a ProMounts TV wall mount.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXELL Bass 13 Headphone with MIC, Black (199840)
- WASSERSTEIN Premium Solar Charger, Weatherproof, for Ring Video Doorbell 2nd Gen (RingDBSecSolarSPremBlkUS)
- ILC Replacement for BLU Lt25h426271b Battery (LT25H426271B)
- RCA Healthcare TV Extended Guest Remote, White/Gray (R130K1)
- PROMOUNTS Tilt TV Wall Mount for TVs 43 in. - 84 in. Up to 165 lbs (FT64)
- PROMOUNTS Tilt TV Wall Mount for TVs 30 in. - 110 in. Up to 143 lbs (UT-PRO640)
- PROMOUNTS Ceiling TV Mount for TVs 23 in. - 42 in. Up to 110 lbs (UC-PRO100)
- PROMOUNTS Artistic Wooden Easel TV Stand with Mount for TVs 42 in. - 84 in. up to 99 lbs (PFMSS6405)
- PROMOUNTS Universal Tabletop TV Brackets for TVs 13 in.-72 in. Up to 110 lbs (AMSF6401)
- PROMOUNTS Ceiling TV Mount for TVs 32 in. - 65 in. Up to 88 lbs (UC-PRO210)
- STANLEY Tilt TV Wall Mount, 37" to 70" Screen, 90 lb. Capacity (TLR-ES2215T)
- Promounts TV Mounts & Stands