Shop All TV Mounts & Stands
Promounts
Full Motion TV Wall Mount for TVs 25 in. - 56 in. Up to 88 lbs
Mfr # OMA4401
Zoro # G109769843
$41.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 15.8 in
- Width 15.8 in
- Max. Extension 16.6 in
- Tilting Angle (Deg.) 3° to -10°
Product Information
- Brand Promounts
- MFR # OMA4401
- Zoro # G109769843
- UPC # 810054150039
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 15.8 in |
Width | 15.8 in |
Overall Width | 15.8 in |
Overall Height | 15.8 in |
Monitor Size | 24 in - 60 in |
Overall Length | 16.6 in |
Length | 16.6 in |
Minimum Screen Size | 24 in |
Maximum Screen Size | 60 in |
Details
Item | TV Mount |
Color | Black |
Max. Extension | 16.6 in |
Tilting Angle (Deg.) | 3° to -10° |
Swivel Angle (Deg.) | 180° |
Material | Steel |
Weight Capacity | 88 lb |
Includes | Mount, Hardware, Instruction Manual |
VESA Pattern | 400x400 |
Weight | 5 lb |
Distance from Wall | 2.4 in |
Max VESA Compatibility | 400x400 |
Description
The ProMounts Medium Full Motion TV Mount lets you safely and easily wall mount your TV. Enjoy the versatility and flexibility of a full motion wall mount, with durable, solid metal construction for ultimate peace of mind. Strong Metal Full Motion TV Mount The ProMounts full motion TV wall mount uses a full metal construction with thicker steel than other wall mounts on the market, so you can have full confidence in your purchase. Safely mount TVs from 24 inches to 60 inches, weighing up to 88 lbs, to keep them out of reach from pets and young children and eliminate the risk of your TV tipping. Versatile Single Stud Wall Mount The dual-jointed single stud wall mount design allows a greater range of adjustment than wall mounts that use a single joint or double stud. The single stud design is also perfect for mounting your TV in the corner of a room, where space can be tight. The dual-jointed arm lets you extend your TV up to 16.6 inches away from the wall, while retaining an ultra slim 2.4 inch depth when pushed against the wall. Full Range of Adjustability This full motion TV wall mount lets you make the most of your space. The full, 180 Deg swivel range easily accommodates large spaces and open floor plans with multiple viewing locations. The +3 Deg to -10 Deg tilt range helps to eliminate glare and improve your viewing experience. Adjustment is easy and tool-free with our Touchtilt technology, so you can spend less time positioning your TV, and more time enjoying it. Easy to Install TV Mount All ProMounts TV stands and TV mounts are designed with the consumer in mind. Installation is simple, with easy-to-follow instructions and all hardware included. Integrated cable management and base plate covers hide unsightly cables and hardware, for a clean, sleek look. Create a space you'll love with a ProMounts TV wall mount.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA Hunting Binocular, 12x Magnification, Roof Prism, 252 ft @ 1000 yd Field of View (AB11848)
- MIGHTY MAX BATTERY YTX9-BS Battery Replacement for '87 Honda Scooters CH150 Elite Battery (YTX9-BS97)
- TRIPP LITE DPort-HDMI-Cat5/6 Extender, Up to 150ft (B150-1A1-HDMI)
- BESTLINK NETWARE DB9 Male to Male Serial Cable- 50Ft (180234)
- PROMOUNTS Full Motion TV Wall Mount for TVs 50 in. - 110 in. Up to 185 lbs (OMA8601)
- PROMOUNTS Full Motion TV Wall Mount for TVs 42 in. - 82 in. Up to 100 lbs (MA641)
- PROMOUNTS Tilt TV Wall Mount for TVs 32 in. - 65 in. Up to 165 lbs (FT44)
- PROMOUNTS Full Motion TV Wall Mount for TVs 42 in. - 75 in. Up to 80 lbs (FSA64)
- PROMOUNTS Ceiling TV Mount for TVs 37 in. - 90 in. Up to 88 lbs (UC-PRO310)
- PROMOUNTS Artistic Wooden Easel TV Stand with Mount for TVs 42 in. - 84 in. up to 99 lbs (PFMSS6405)
- MOUNT-IT Laptop Desk Riser Up to 15" Notebooks (MI-7272)
- Promounts TV Mounts & Stands