Shop All Projector Mounts & Brackets
Promounts
Extendable Ceiling Projector Mount Up to 132 lbs
Mfr # UPR-PRO200
Zoro # G409769864
product price: $36.79
/ea
$36.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 7.8 in
- Overall Length 7.4 in
- Overall Depth 22.6 in
- Material Steel
- Weight 5 lb
Product Information
- Brand Promounts
- MFR # UPR-PRO200
- Zoro # G409769864
- UPC # 856476001054
- Country of Origin China
- Category Projector Mounts & Brackets
Dimensions
Overall Width | 7.8 in |
Overall Length | 7.4 in |
Overall Depth | 22.6 in |
Details
Material | Steel |
Item | Projector Mount |
Weight | 5 lb |
Color | Black |
Includes | Mount, Hardware, Instruction Manual |
Swivel Range | 360° |
Tilt Range | 20° to -20° |
Weight Capacity | 44 lb |
Description
Safely mount your projector to the ceiling with the ProMounts Extendable Universal Ceiling Projector Mount, with ultra-slim and solid metal construction. Low Profile Metal Projector Mount The ProMounts projector ceiling mount uses high quality hardware with solid metal construction to reliably support projectors up to 44 lbs. The ultra-slim, matte black design is sleek, modern, and ensures there are no distractions to your business presentation, classroom lesson, or family movie night. Full Range of Adjustment This projector mount allows a full range of motion to ensure you get a perfect display. The 360 Deg swivel mount with ±20 Deg tilt range makes adjusting for different viewing and mounting areas easy. Your projector is held between 22.6 inches and 32.4 inches from the ceiling thanks to the extendable arm. The pivoting base plate adjusts up to 90 Deg, so you can safely mount your projector on sloped ceilings and walls. Built-in cable management ensures cords stay organized and do not get tangled while you adjust the projector. Easy to Install Universal Projector Mount Assembly and installation are quick and easy right out of the box. The included instruction manual guides you through the entire process with clear, easy-to-follow images. Mount your projector to your ceiling in just a few easy steps, with all hardware included. The universal design of the projector mount eliminates the guesswork, and securely attaches to nearly any projector.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Nippon 2ur18650f Battery (2UR18650F BATTERY NIPPON)
- EARPHONE CONNECTION SKU#:807RZ7, Earmold (L), Medium (EP-EMLM Earmolds)
- DANTONA Two-way Radio Battery (COM-4476A)
- MIGHTY MAX BATTERY 6V 12AH Replacement Battery for NP8-6, NPX-50 + 6V Charger (ML12-6F2CHRGR78)
- PROMOUNTS Ceiling Projector Mount Up to 44 lbs (UPR-PRO150)
- CHIEF MANUFACTURING Single Ceiling Mount;Large;B Lack (LCM1U)
- QUARTET Wall Mount for Projection Screen, 6.75w x 1.25d x 7.5h, White, PK2, 2PK (AW6Q)
- PYLE Mini Projector Stand With 360 Degree Adj (PRJTPS44)
- PEERLESS Peerless Acc640-W - Escutcheon Ring - White - Covers Hole Where (ACC640-W)
- CHIEF Ceiling Mount Med Black (MCM1U)
- DIRECTV Directv SHRTMPBRACE Short Mono Pole Brace for KaKu ODU 50A08B12C02; Pack of 4 (SHRTMPBRACE)
- Promounts Projector Mounts & Brackets