Shop All Ceiling Fans
Prominence Home
Tennyson, 48 in. Ceiling Fan with Light & Remote Control, Gun Metal
Mfr # 51472-40
Zoro # G009091709
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Gun Metal
- Voltage 120V
- Material Metal, Wood, Glass
- Includes Remote Control
- Features Remote Control, Reversible Motor, Tri-Mount Compatible, Dual-Finish Reversible Blades, LED Light
Product Information
- Brand Prominence Home
- MFR # 51472-40
- Zoro # G009091709
- UPC # 671961514723
- Country of Origin China
- Category Ceiling Fans
Dimensions
Height | 15.65 in |
Length | 48 in |
Width | 48 in |
Details
Housing Color | Gun Metal |
Voltage | 120V |
Material | Metal, Wood, Glass |
Includes | Remote Control |
Features | Remote Control, Reversible Motor, Tri-Mount Compatible, Dual-Finish Reversible Blades, LED Light |
Item | Ceiling Fan |
Description
Prominence Home ceiling fans provide comfort for your home all year long but can also help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This modern multi-position indoor ceiling fan combines stylish details with influences for a truly inspiring fixture for your home. The Tennyson features a lightly frosted shade with a gun metal ring accent and LED lighting. The innovative 5-blade design provides ultra-efficient, adjustable and energy efficient airflow while the dimmable LED lights provide ideal lighting to fit any mood. Control your Prominence Home ceiling fan with a touch of a button with our easy-to-use ceiling fan remote control with wall mount option batteries included. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 48-in 5-blade indoor fan for rooms up to 400 sq. ft. Lighting: 4 Inch LED board included that provide 1400 lumens, 18.5 watts, 3000k color temperature. About Prominence Home Ceiling FansProminence Home offers an assortment of decorative and functional ceiling fans in various sizes and specifications. Our goal is to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. All Prominence Home ceiling fans deliver maximum airflow with adjustable wind speeds. We design our products with high-quality materials that are durable and long-lasting. Whether you're building a new home or renovating your current space, trust Prominence Home ceiling fans to deliver a great look and last for years to come while fitting any budget.
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Cartridge Heater, 1-1/2 In. L (LDC00002)
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V (7A706)
- YORK FLASHING 304 SS 8""X20' (RESYS304SS08/20)
- NU-CALGON Condensate Pan Treatment, Solid, Yellow (61043)
- PROMINENCE HOME Brightondale, 52 in. Indoor/Outdoor Ceiling Fan with Light, Matte Black (51659-40)
- PROMINENCE HOME Solana, 52 in. Indoor/Outdoor Ceiling Fan with Light, White (80018-40)
- PROMINENCE HOME Magonia, 52 in. Ceiling Fan with Light, Matte Black (51670-40)
- PROMINENCE HOME Espy, 52 in. Flush Mount Ceiling Fan with Light & Remote Control, Gun Metal (51465-40)
- PROMINENCE HOME Marston, 52 in. Traditional Ceiling Fan with Light, Oil-Rubbed Bronze (51017-40)
- PROMINENCE HOME Alvina, 42 in. Ceiling Fan with Light, Satin Nickel (80029-40)
- WAREHOUSE OF TIFFANY Warehouse of Tiffany CFL-8352REMO-RB 52 in. Pilette Indoor Remote Controlled Ceiling Fan with Light Kit; Bronze (CFL-8352REMO/RB)
- Prominence Home Ceiling Fans