Shop All Ceiling Fans
Prominence Home
Solana, 52 in. Indoor/Outdoor Ceiling Fan with Light, White
Mfr # 80018-40
Zoro # G309091607
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color White
- Voltage 120V
- Height 18.5 in
- Width 52 in
- Material Metal, Plastic, Glass
Product Information
- Brand Prominence Home
- MFR # 80018-40
- Zoro # G309091607
- UPC # 671961800185
- Country of Origin China
- Category Ceiling Fans
Dimensions
Height | 18.5 in |
Width | 52 in |
Length | 52 in |
Details
Housing Color | White |
Voltage | 120V |
Material | Metal, Plastic, Glass |
Item | Ceiling Fan |
Features | Dual-Finish Reversible Blades, Reversible Motor, Damp-Rated, Tri-Mount Compatible |
Description
Prominence Home ceiling fans provide comfort for your home all year long but can also help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This ceiling fan combines palm leaf blades with traditional lighting creating a truly inspiring fixture for your home. The innovative 5-blade design provides comforting airflow. Control your ceiling fan with the traditional pull chain. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52 inch 5-blade indoor or outdoor fan for rooms 400 sq. ft in size. Lighting: 2 x E26 / A15 light bulbs included, 600 lumens, 6.5 watts, 3000K color temperature. About Prominence Home Ceiling FansProminence Home offers an assortment of decorative and functional ceiling fans in various sizes and specifications. Our goal is to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. All Prominence Home ceiling fans deliver maximum airflow with adjustable wind speeds. We design our products with high-quality materials that are durable and long-lasting. Whether you're building a new home or renovating your current space, trust Prominence Home ceiling fans to deliver a great look and last for years to come while fitting any budget.
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTEC Cylinder321/301,020,208-277/1 (1519020)
- DAYTON Upblast Vent, 24-1/2 In, 115/208-230V (7YR08)
- DURAFLOW FILTRATION Pre/Post Filter for Trion Air Cleaners HE1400, MAX5-1400 (2-Pack) (A61041-Trion 2 PK)
- LEGEND VALVE 3-WAY ZONE VALVE 1" SWT (800-715)
- PROMINENCE HOME Saybrook, 52 in. Ceiling Fan with Light, Espresso (51593-40)
- PROMINENCE HOME Statham, 52 in. Ceiling Fan with Light, Brushed Nickel (51019-40)
- PROMINENCE HOME Russwood, 42 in. Ceiling Fan with No Light, Bronze (50587-40)
- PROMINENCE HOME Glenmont, 52 in. Ceiling Fan with Light, Oil-Rubbed Bronze (40278-40)
- PROMINENCE HOME Rawling, 30 in. Ceiling Fan with Light, Bronze (51587-40)
- PROMINENCE HOME Memphis, 52 in. Ceiling Fan with Light, Bright White (51651-40)
- PROMINENCE HOME Ashby, 52 in. Ceiling Fan with Light & Remote Control, Champgne (51474-40)
- Prominence Home Ceiling Fans