Shop All Ceiling Fans
Prominence Home
Reston, 48 in. Ceiling Fan with Light, Bronze
Mfr # 51588-40
Zoro # G809091640
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Length 48 in
- Height 13.65 in
- Material Metal, Wood, Glass
- Width 48 in
Product Information
- Brand Prominence Home
- MFR # 51588-40
- Zoro # G809091640
- UPC # 671961515881
- Country of Origin China
- Category Ceiling Fans
Dimensions
Length | 48 in |
Height | 13.65 in |
Width | 48 in |
Details
Housing Color | Bronze |
Voltage | 120V |
Item | Ceiling Fan |
Material | Metal, Wood, Glass |
Features | Reversible Motor, Dual Mount Compatible, Dual-Finish Reversible Blades, LED Light |
Description
Prominence Home ceiling fans provide comfort for your home all year long but can also help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This modern multi-position indoor ceiling fan combines stylish details with influences for a truly inspiring fixture for your home. The Reston features a lightly frosted globe with LED lighting. The innovative 3-blade design provides ultra-efficient, adjustable and energy efficient airflow while the LED lights provide ideal lighting for the area. Control your Prominence ceiling fan with the traditional pull chain. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 48 inch 3-blade indoor fan for rooms up to 400 sq. ft. Lighting: 2 x E26/B11 LED light bulbs included that provide 450 lumens, 5.7watts, 2700k color temperature. About Prominence Home Ceiling Fans Prominence Home offers an assortment of decorative and functional ceiling fans in various sizes and specifications. Our goal is to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. All Prominence Home ceiling fans deliver maximum airflow with adjustable wind speeds. We design our products with high-quality materials that are durable and long-lasting. Whether you're building a new home or renovating your current space, trust Prominence Home ceiling fans to deliver a great look and last for years to come while fitting any budget.
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IO HVAC CONTROLS Thermostat, 70 deg. F, Heat ing, 24V (TS-70)
- RHEEM 43-101666-68 Capacitor - 45/440 (43-101666-)
- KOCH FILTER Poly Filter, Disposabl, C and I, 12"x20"x1" (284-120-200)
- FIELD CONTROLS Sk-5 Chimney Cap With 5" (SK-5)
- PROMINENCE HOME Reston, 42 in. Ceiling Fan with Light, Pewter (51478-40)
- PROMINENCE HOME Lincoln Woods, 52 in. Ceiling Fan with Light, Bronze (50581-40)
- PROMINENCE HOME Marston, 52 in. Traditional Ceiling Fan with Light, Oil-Rubbed Bronze (51017-40)
- PROMINENCE HOME Piercy, 42 in. Ceiling Fan with Light, Bronze (50652-40)
- PROMINENCE HOME Journal, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Matte Black (51466-40)
- PROMINENCE HOME Solana, 52 in. Indoor/Outdoor Ceiling Fan with Light, White (80018-40)
- WESTINGHOUSE Contempra 48-Inch Indoor/Outdoor Ceiling Fan (7217000)
- Prominence Home Ceiling Fans