Shop All Ceiling Fans
Prominence Home
Rawling, 30 in. Ceiling Fan with Light, Bronze
Mfr # 51587-40
Zoro # G309091652
product price: $90.15
/ea
Free Shipping & Returns
$90.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Bronze
- Voltage 120V
- Features Reversible Motor, Dual Mount Compatible, Dual-Finish Reversible Blades, LED Light
- Height 13.66 in
- Width 30 in
Product Information
- Brand Prominence Home
- MFR # 51587-40
- Zoro # G309091652
- UPC # 671961515874
- Country of Origin China
- Category Ceiling Fans
Dimensions
Height | 13.66 in |
Width | 30 in |
Length | 30 in |
Details
Housing Color | Bronze |
Voltage | 120V |
Features | Reversible Motor, Dual Mount Compatible, Dual-Finish Reversible Blades, LED Light |
Material | Metal, Wood, Glass |
Item | Ceiling Fan |
Description
Prominence Home ceiling fans provide comfort for your home all year long but can also help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This small, modern multi-position indoor ceiling fan combines stylish details with influences for a truly inspiring fixture for your home. The Rawling features a frosted glass shade and LED lighting. The innovative 3-blade design provides ultra-efficient, adjustable and energy efficient airflow while the dimmable LED lights provide ideal lighting to fit any mood. Control your ceiling fan with the traditional pull chain. Compatible with universal ceiling fan remotes sold separately. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 30 inch 3-blade indoor fan for rooms up to 100 sq. ft. Lighting: 2 x E26/B11LED light bulbs included that provide 500 lumens, 5 watts, 2700k color temperature. About Prominence Home Ceiling Fans About Prominence Home Prominence Home offers an assortment of decorative and functional ceiling fans in various sizes and specifications. Our goal is to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. All Prominence Home ceiling fans deliver maximum airflow with adjustable wind speeds. We design our products with high-quality materials that are durable and long-lasting. Whether you're building a new home or renovating your current space, trust Prominence Home ceiling fans to deliver a great look and last for years to come while fitting any budget.
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Electric Actuator, 160 in.-lb., Modulating (GCA161.1P)
- GENERAL FILTERS 88-Cr Wool Felt Replacement (88-CR)
- DAYTON Ducted Evaporative Cooler 4800 cfm, 1000 to 1400 sq. ft., 8.8 gal (4RNP8)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 90 Plates, Single Circuit, Welded Ports, (AlfaNova HP 76-90H)
- PROMINENCE HOME Bolivar, 52 in. Ceiling Fan with Light, White (80101-40)
- PROMINENCE HOME Lorelai, 52 in. Smart Ceiling Fan with Light & Remote Control, Espresso (51649-40)
- PROMINENCE HOME Ocean Crest, 52 in. Indoor/Outdoor Ceiling Fan with Light & Remote Control, Bronze (50759-40)
- PROMINENCE HOME Canoe Ridge, 52 in. Ceiling Fan with Light, Bronze (50584-40)
- PROMINENCE HOME Atlas, 44 in. Ceiling Fan with Light & Remote Control, Sapphire Blue (51629-40)
- PROMINENCE HOME Marshall, 52 in. Ceiling Fan with Light, Matte Black (51457-40)
- HUNTER Outdoor Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (59619)
- Prominence Home Ceiling Fans & Accessories