Shop All Ceiling Fans
Prominence Home
Piercy, 42 in. Ceiling Fan with Light, Bronze
Mfr # 50652-40
Zoro # G109091692
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color Bronze
- Voltage 120V
- Length 42 in
- Width 42 in
- Features Reversible Motor, Tri-Mount Compatible, Dual-Finish Reversible Blades, LED Light
Product Information
- Brand Prominence Home
- MFR # 50652-40
- Zoro # G109091692
- UPC # 671961506520
- Country of Origin China
- Category Ceiling Fans
Dimensions
Length | 42 in |
Width | 42 in |
Details
Housing Color | Bronze |
Voltage | 120V |
Control (Pull Chain, Wall Control, Remote Control, WIFI) | Pull Chain |
Item | Ceiling Fan |
Features | Reversible Motor, Tri-Mount Compatible, Dual-Finish Reversible Blades, LED Light |
Description
Prominence Home ceiling fans provide comfort for your home all year long but can also help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This industrial farmhouse style multi-position indoor ceiling fan combines stylish details with steel and wood influences for a truly inspiring fixture for your home. The Prominence Home Piercy fan features an industrial lantern inspired, branched light with Edison-style bulbs. The innovative 5-blade design provides ultra-efficient, adjustable, and energy-efficient airflow while the LED lights provide ideal lighting for the area. Control your ceiling fan with the traditional pull chain. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 42 inch 5-blade indoor fan for rooms up to 100 sq. ft. Lighting: 3 x E26/B10 Edison light bulb included, 450 lumens, 4.5 watts, 2700k color temperature. About Prominence Home Ceiling Fans About Prominence Home Ceiling Fans Prominence Home offers an assortment of decorative and functional ceiling fans in various sizes and specifications. Our goal is to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. All Prominence Home ceiling fans deliver maximum airflow with adjustable wind speeds. We design our products with high-quality materials that are durable and long-lasting. Whether you're building a new home or renovating your current space, trust Prominence Home ceiling fans to deliver a great look and last for years to come while fitting any budget.
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARREN DISTRIBUTION Kats 200W Magnet Heater (KAK01155)
- CPS PRODUCTS Fx Series Dust Cover (FXXC)
- ZORO SELECT Wall Register Air Deflector, Clear (6TUC4)
- ENVIROTEC Limit Switch (PE-09-6140)
- PROMINENCE HOME Glenmont, 52 in. Ceiling Fan with Light, Pewter (50388-40)
- PROMINENCE HOME Brightondale, 52 in. Indoor/Outdoor Ceiling Fan with Light, Matte Black (51659-40)
- PROMINENCE HOME Espy, 52 in. Flush Mount Ceiling Fan with Light & Remote Control, Matte Black (51464-40)
- PROMINENCE HOME Kyrra, 52 in. Ceiling Fan with Light & Remote Control, Matte Black (51679-40)
- PROMINENCE HOME Journal, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Gun Metal (51024-40)
- PROMINENCE HOME Madison County, 42 in. Ceiling Fan with Light, Bronze (50588-40)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53089)
- Prominence Home Ceiling Fans & Accessories