Shop All Ceiling Fans
Prominence Home
Orbis, 52 in. Ceiling Fan with Ring Lighting, Remote Control, Matte Black
Mfr # 51461-40
Zoro # G609091697
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Features Remote Control, Reversible Motor, Dual Mount Compatible, Dual-Finish Reversible Blades
- Material Metal, Wood, Glass
- Height 11.74 in
- Length 52 in
Product Information
- Brand Prominence Home
- MFR # 51461-40
- Zoro # G609091697
- UPC # 671961514617
- Country of Origin China
- Category Ceiling Fans
Dimensions
Height | 11.74 in |
Length | 52 in |
Width | 52 in |
Details
Housing Color | Matte Black |
Voltage | 120V |
Features | Remote Control, Reversible Motor, Dual Mount Compatible, Dual-Finish Reversible Blades |
Material | Metal, Wood, Glass |
Includes | Remote Control |
Item | Ceiling Fan |
Description
Prominence Home ceiling fans provide comfort for your home all year long but can also help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This multi-position indoor ceiling fan combines unique lighting with modern influences for a truly inspiring fixture for your home. The Orbis features a long lasting LED ring light with dimmable lighting.. The innovative 3-blade design provides ultra-efficient, adjustable and energy efficient airflow while the dimmable LED lights provide ideal lighting to fit any mood. Control your Prominence ceiling fan with a touch of a button with our easy-to-use ceiling fan remote control with wall mount option batteries included. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52 inch 3-blade indoor fan for rooms up to 400 sq. ft. Lighting: LED ring light that provides 1400 lumens, 23 watts, 3000k color temperature. About Prominence Home Ceiling Fans Prominence Home offers an assortment of decorative and functional ceiling fans in various sizes and specifications. Our goal is to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. All Prominence Home ceiling fans deliver maximum airflow with adjustable wind speeds. We design our products with high-quality materials that are durable and long-lasting. Whether you're building a new home or renovating your current space, trust Prominence Home ceiling fans to deliver a great look and last for years to come while fitting any budget.
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X20X1 MERV 13 Pleated AC Furnace Air Filter, 6PK (16201.13 6PK)
- NVENT HOFFMAN Fan Forced Enclosure Heater, 200W, 120V (DAH2001A)
- RAYPAK 006021F Kit - Temp Sensor 150F (006021F)
- QMARK Electric Wall & Ceiling Unit Heater, 480V AC, 3 Phase, 7.5 kW (MUH074)
- PROMINENCE HOME Orbis, 52 in. Ceiling Fan with Ring Lighting, Remote Control, Gun Metal (51488-40)
- PROMINENCE HOME River Run, 52 in. Ceiling Fan with Light & Remote Control, Bronze (50683-40)
- PROMINENCE HOME Tennyson, 48 in. Ceiling Fan with Light & Remote Control, Gun Metal (51472-40)
- PROMINENCE HOME Madison County, 42 in. Ceiling Fan with Light & Remote Control, Bronze (50752-40)
- PROMINENCE HOME Briarcrest, 52 in. Ceiling Fan with Light & Remote Control, Bronze (50749-40)
- PROMINENCE HOME Ashby, 52 in. Ceiling Fan with Light & Remote Control, Pewter (51630-40)
- WAC Mocha Indoor and Outdoor 3-Blade Smart Ceiling Fan 54in Matte Black with Remote Control (F-001)
- Prominence Home Ceiling Fans & Accessories